Shop All Split Lock Washers
Foreverbolt
Split Lock Washer, For Screw Size M10 316 Stainless Steel, NL-19 Finish, 50 PK
Mfr # FB3LKWM10P50
Zoro # G8480626
product price: $37.45
/pk 50, $0.75/ea
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Finish NL-19
- Outside Diameter 18.1 mm
- Minimum Thickness 2.20 mm
- Maximum Thickness 2.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foreverbolt
- MFR # FB3LKWM10P50
- Zoro # G8480626
- Country of Origin United States
- Category Split Lock Washers
Dimensions
For Screw Size | M10 |
Outside Diameter | 18.1 mm |
Inside Diameter | 10.2 mm |
Details
Item | Split Lock Washer |
Material | 316 Stainless Steel |
Finish | NL-19 |
Minimum Thickness | 2.20 mm |
Maximum Thickness | 2.2 mm |
Standards | ANSI B18.21.1 |
System of Measurement | Metric |
Material Grade/Class | A4 |
Color | Silver |
Application | Fastening, Metalworking |
Thickness Tolerance | +/-0.2 mm |
Rockwell Hardness | C35 |
Finish Type | Advanced Corrosion Resistance |
Material Type | Stainless Steel |
Bolt Compatibility | 316 |
Lock Washer Type | Split Lock |
For Use With | Machine Screws and Nuts |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish NL-19, Material Stainless Steel, For Screw Size M10, Inside Diameter 10.2 mm, Outside Diameter 18.1 mm, Maximum Thickness 2.2 mm, Minimum Thickness 2.2 mm, Color Silver, Dimensional Standards ANSI B18.21.1, Material Grade/Class 316, Pack Size Small Pack, Rockwell Hardness C35, System of Measurement Metric, Thickness Tolerance +/-0.2 mm, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, M8-1.25, 13 mm Shank, 20 mm ID, Steel, Zinc Plated, 3 PK (RB580080-003P2)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 2 1/4 in L, 25 PK (U04005.050.0225)
- ZORO SELECT 1/4"-20 Mil Spec Socket Head Cap Screw, Cadmium Yellow Alloy Steel, 3/4 in Length, 100 PK (MS16997-60)
- ZORO SELECT Fully Threaded Rod, 7/8"-14, 3 ft, Steel, Grade 2, Zinc Plated Finish (20310)
- FOREVERBOLT Split Lock Washer, For Screw Size 3/4 in 316 Stainless Steel, NL-19 Finish, 20 PK (FB3LKW34P20)
- FOREVERBOLT Split Lock Washer, For Screw Size 5/8 in 316 Stainless Steel, NL-19 Finish, 25 PK (FB3LKW58P25)
- FOREVERBOLT Split Lock Washer, For Screw Size M8 316 Stainless Steel, NL-19 Finish, 50 PK (FB3LKWM8P50)
- FOREVERBOLT Split Lock Washer, For Screw Size 3/4 in 18-8 Stainless Steel, NL-19 Finish, 25 PK (FBLKW34P25)
- FOREVERBOLT Split Lock Washer, For Screw Size M8 18-8 Stainless Steel, NL-19 Finish, 100 PK (FBLKWM8P100)
- FOREVERBOLT Split Lock Washer, For Screw Size 7/16 in 316 Stainless Steel, NL-19 Finish, 25 PK (FB3LKW716P25)
- ZORO SELECT Split Lock Washer, For Screw Size #4 Steel, Zinc Plated Finish, 100 PK (U37020.011.0001)
- Foreverbolt Lock Washers