Shop All Split Lock Washers
Foreverbolt
Split Lock Washer, For Screw Size 7/16 in 316 Stainless Steel, NL-19 Finish, 25 PK
Mfr # FB3LKW716P25
Zoro # G8480739
product price: $26.25
/pk 25, $1.05/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Finish NL-19
- Outside Diameter 0.776 in
- Minimum Thickness 0.109 in
- Maximum Thickness 0.109 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foreverbolt
- MFR # FB3LKW716P25
- Zoro # G8480739
- Country of Origin United States
- Category Split Lock Washers
Dimensions
For Screw Size | 7/16 in |
Outside Diameter | 0.776 in |
Inside Diameter | 0.44 in |
Details
Item | Split Lock Washer |
Material | 316 Stainless Steel |
Finish | NL-19 |
Minimum Thickness | 0.109 in |
Maximum Thickness | 0.109 in |
Standards | ANSI B18.21.1 |
System of Measurement | Metric |
Material Grade/Class | A4 |
Thickness Tolerance | +/-0.005 in |
Application | Fastening, Metalworking |
Color | Silver |
Rockwell Hardness | C35 |
Finish Type | Advanced Corrosion Resistance |
Lock Washer Type | Split Lock |
For Use With | Machine Screws and Nuts |
Bolt Compatibility | 316 |
Material Type | Stainless Steel |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish NL-19, Material Stainless Steel, For Screw Size 7/16 in, Inside Diameter 0.44 in, Outside Diameter 0.776 in, Maximum Thickness 0.109 in, Minimum Thickness 0.109 in, Color Silver, Dimensional Standards ANSI B18.21.1, Material Grade/Class 316, Pack Size Small Pack, Rockwell Hardness C35, System of Measurement Inch, Thickness Tolerance +/-0.005 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Internal Retaining Ring, Steel, Plain Finish (30319)
- PARKER Sealing Washer, 316 Stainless Steel (M30201-SS)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 3/16 in L, Brass Body, 100 PK (TBC0606-100)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 5 PK (3ATY7)
- FOREVERBOLT Split Lock Washer, For Screw Size 1/2 in 316 Stainless Steel, NL-19 Finish, 25 PK (FB3LKW12P25)
- FOREVERBOLT Split Lock Washer, For Screw Size 5/8 in 316 Stainless Steel, NL-19 Finish, 25 PK (FB3LKW58P25)
- FOREVERBOLT Split Lock Washer, For Screw Size 3/4 in 316 Stainless Steel, NL-19 Finish, 20 PK (FB3LKW34P20)
- FOREVERBOLT Split Lock Washer, For Screw Size M8 316 Stainless Steel, NL-19 Finish, 50 PK (FB3LKWM8P50)
- FOREVERBOLT Split Lock Washer, For Screw Size M16 316 Stainless Steel, NL-19 Finish, 10 PK (FB3LKWM16P10)
- FOREVERBOLT Split Lock Washer, For Screw Size M6 18-8 Stainless Steel, NL-19 Finish, 100 PK (FBLKWM6P100)
- ZORO SELECT Split Lock Washer, For Screw Size 7/8 in Steel, Zinc Plated Finish, 5 PK (U37020.087.0001)
- Foreverbolt Split Lock Washers