Shop All Split Lock Washers
Foreverbolt
Split Lock Washer, For Screw Size 5/8 in 18-8 Stainless Steel, NL-19 Finish, 25 PK
Mfr # FBLKW58P25
Zoro # G8480370
original price:
$34.56
22% off
new price: $26.79
/pk 25, $1.07/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish NL-19
- Outside Diameter 1.072 in
- Minimum Thickness 0.156 in
- Maximum Thickness 0.156 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foreverbolt
- MFR # FBLKW58P25
- Zoro # G8480370
- Country of Origin United States
- Category Split Lock Washers
Dimensions
For Screw Size | 5/8 in |
Outside Diameter | 1.072 in |
Inside Diameter | 0.628 in |
Details
Item | Split Lock Washer |
Material | 18-8 Stainless Steel |
Finish | NL-19 |
Minimum Thickness | 0.156 in |
Maximum Thickness | 0.156 in |
Standards | ANSI B18.21.1 |
System of Measurement | Metric |
Material Grade/Class | A2 |
Color | Silver |
Rockwell Hardness | C35 |
Application | Fastening, Metalworking |
Thickness Tolerance | +/-0.005 in |
Bolt Compatibility | 18-8 |
Resistance Properties | Corrosion Resistant |
Lock Washer Type | Split Lock |
Material Type | Stainless Steel |
For Use With | Machine Screws and Nuts |
Finish Type | Advanced Corrosion Resistance |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish NL-19, Material Stainless Steel, For Screw Size 5/8 in, Inside Diameter 0.628 in, Outside Diameter 1.072 in, Maximum Thickness 0.156 in, Minimum Thickness 0.156 in, Color Silver, Dimensional Standards ANSI B18.21.1, Material Grade/Class 18-8, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Rockwell Hardness C35, System of Measurement Inch, Thickness Tolerance +/-0.005 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Hex Head Cap Screw, 316 Stainless Steel, 2-1/4 in L, 100 PK (3136CH316)
- DEWALT Power-Stud- HD5 Wedge Anchor, 3/4" Dia., 8-1/2" L, Carbon Steel Galvanized, 10 PK (7748HD5-PWR)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.1875 in Dia., 0.44 in L, Aluminum Body, 1000 PK (AD64ABS)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (U04104.100.0400)
- FOREVERBOLT Split Lock Washer, For Screw Size #10 18-8 Stainless Steel, NL-19 Finish, 100 PK (FBLKW10P100)
- FOREVERBOLT Split Lock Washer, For Screw Size M6 18-8 Stainless Steel, NL-19 Finish, 100 PK (FBLKWM6P100)
- FOREVERBOLT Split Lock Washer, For Screw Size M8 18-8 Stainless Steel, NL-19 Finish, 100 PK (FBLKWM8P100)
- FOREVERBOLT Split Lock Washer, For Screw Size M10 316 Stainless Steel, NL-19 Finish, 50 PK (FB3LKWM10P50)
- FOREVERBOLT Split Lock Washer, For Screw Size 1/4 in 316 Stainless Steel, NL-19 Finish, 100 PK (FB3LKW14P100)
- FOREVERBOLT Split Lock Washer, For Screw Size M8 316 Stainless Steel, NL-19 Finish, 50 PK (FB3LKWM8P50)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in 18-8 Stainless Steel, Plain Finish, 10 PK (1PA16)
- Foreverbolt Split Lock Washers