Shop All Split Lock Washers
Foreverbolt
Split Lock Washer, For Screw Size 3/8 in 316 Stainless Steel, NL-19 Finish, 50 PK
Mfr # FB3LKW38P50
Zoro # G8480571
original price:
$41.89
31% off
new price: $28.65
/pk 50, $0.57/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Finish NL-19
- Outside Diameter 0.68 in
- Minimum Thickness 0.094 in
- Maximum Thickness 0.094 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foreverbolt
- MFR # FB3LKW38P50
- Zoro # G8480571
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | 3/8 in |
Outside Diameter | 0.68 in |
Inside Diameter | 0.377 in |
Details
Item | Split Lock Washer |
Material | 316 Stainless Steel |
Finish | NL-19 |
Minimum Thickness | 0.094 in |
Maximum Thickness | 0.094 in |
Standards | ANSI B18.21.1 |
System of Measurement | Metric |
Material Grade/Class | A4 |
Rockwell Hardness | C35 |
Thickness Tolerance | +/-0.005 in |
Application | Fastening, Metalworking |
Color | Silver |
Bolt Compatibility | 316 |
Material Type | Stainless Steel |
For Use With | Machine Screws and Nuts |
Finish Type | Advanced Corrosion Resistance |
Lock Washer Type | Split Lock |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish NL-19, Material Stainless Steel, For Screw Size 3/8 in, Inside Diameter 0.377 in, Outside Diameter 0.68 in, Maximum Thickness 0.094 in, Minimum Thickness 0.094 in, Color Silver, Dimensional Standards ANSI B18.21.1, Material Grade/Class 316, Pack Size Small Pack, Rockwell Hardness C35, System of Measurement Inch, Thickness Tolerance +/-0.005 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 12 in L, 1/8 in W, 1/8 in H (WWG700125012512)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 5 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMR1)
- TE-CO Flange Nut, 1"-8, Steel, Not Graded, Black Oxide, 1-5/8 in Hex Wd, 1-1/4 in Hex Ht (41609)
- HHIP 0.188" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0188)
- FOREVERBOLT Split Lock Washer, For Screw Size 7/16 in 316 Stainless Steel, NL-19 Finish, 25 PK (FB3LKW716P25)
- FOREVERBOLT Split Lock Washer, For Screw Size 3/4 in 316 Stainless Steel, NL-19 Finish, 20 PK (FB3LKW34P20)
- FOREVERBOLT Split Lock Washer, For Screw Size M10 316 Stainless Steel, NL-19 Finish, 50 PK (FB3LKWM10P50)
- FOREVERBOLT Split Lock Washer, For Screw Size M6 18-8 Stainless Steel, NL-19 Finish, 100 PK (FBLKWM6P100)
- FOREVERBOLT Split Lock Washer, For Screw Size 1/2 in 316 Stainless Steel, NL-19 Finish, 25 PK (FB3LKW12P25)
- FOREVERBOLT Split Lock Washer, For Screw Size 7/8 in 316 Stainless Steel, NL-19 Finish, 10 PK (FB3LKW78P10)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Black Oxide Finish, 5 PK (U37200.125.0001)
- Foreverbolt Lock Washers