Shop All Split Lock Washers
Foreverbolt
Split Lock Washer, For Screw Size 3/8 in 18-8 Stainless Steel, NL-19 Finish, 100 PK
Mfr # FBLK38P100
Zoro # G8480118
original price:
$64.90
16% off
new price: $53.99
/pk 100, $0.54/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish NL-19
- Outside Diameter 0.68 in
- Minimum Thickness 0.094 in
- Maximum Thickness 0.094 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foreverbolt
- MFR # FBLK38P100
- Zoro # G8480118
- Country of Origin United States
- Category Split Lock Washers
Dimensions
For Screw Size | 3/8 in |
Outside Diameter | 0.68 in |
Inside Diameter | 0.377 in |
Details
Item | Split Lock Washer |
Material | 18-8 Stainless Steel |
Finish | NL-19 |
Minimum Thickness | 0.094 in |
Maximum Thickness | 0.094 in |
Standards | ANSI B18.21.1 |
System of Measurement | Metric |
Material Grade/Class | A2 |
Thickness Tolerance | +/-0.005 in |
Application | Fastening, Metalworking |
Rockwell Hardness | C35 |
Color | Silver |
Finish Type | Advanced Corrosion Resistance |
Lock Washer Type | Split Lock |
For Use With | Machine Screws and Nuts |
Resistance Properties | Corrosion Resistant |
Material Type | Stainless Steel |
Bolt Compatibility | 18-8 |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish NL-19, Material Stainless Steel, For Screw Size 3/8 in, Inside Diameter 0.377 in, Outside Diameter 0.68 in, Maximum Thickness 0.094 in, Minimum Thickness 0.094 in, Color Silver, Dimensional Standards ANSI B18.21.1, Material Grade/Class 18-8, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Rockwell Hardness C35, System of Measurement Inch, Thickness Tolerance +/-0.005 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 3/4 in L, 10 PK (U04005.075.0275)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 3/16 in Shaft Dia, 50 PK (U36000.018.0001)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Slotted Oval Machine Screw, Plain Nylon, 10 PK (77134)
- J.W. WINCO Swing Bolt, Steel, Blackened, M12 Thrd Sz, 40 mm Thrd Lg (12N75G28)
- FOREVERBOLT Split Lock Washer, For Screw Size 5/8 in 18-8 Stainless Steel, NL-19 Finish, 25 PK (FBLKW58P25)
- FOREVERBOLT Split Lock Washer, For Screw Size M6 18-8 Stainless Steel, NL-19 Finish, 100 PK (FBLKWM6P100)
- FOREVERBOLT Split Lock Washer, For Screw Size 1/2 in 18-8 Stainless Steel, NL-19 Finish, 50 PK (FBLKW12P50)
- FOREVERBOLT Split Lock Washer, For Screw Size 1/2 in 316 Stainless Steel, NL-19 Finish, 25 PK (FB3LKW12P25)
- FOREVERBOLT Split Lock Washer, For Screw Size 1/4 in 316 Stainless Steel, NL-19 Finish, 100 PK (FB3LKW14P100)
- FOREVERBOLT Split Lock Washer, For Screw Size #10 18-8 Stainless Steel, NL-19 Finish, 100 PK (FBLKW10P100)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Hot Dipped Galvanized Finish, 50 PK (U37025.037.0001)
- Foreverbolt Split Lock Washers