Shop All Split Lock Washers
Foreverbolt
Split Lock Washer, For Screw Size 3/4 in 18-8 Stainless Steel, NL-19 Finish, 25 PK
Mfr # FBLKW34P25
Zoro # G8480179
product price: $34.65
/pk 25, $1.39/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish NL-19
- Outside Diameter 1.264 in
- Minimum Thickness 0.188 in
- Maximum Thickness 0.188 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foreverbolt
- MFR # FBLKW34P25
- Zoro # G8480179
- Country of Origin United States
- Category Split Lock Washers
Dimensions
For Screw Size | 3/4 in |
Outside Diameter | 1.264 in |
Inside Diameter | 0.753 in |
Details
Item | Split Lock Washer |
Material | 18-8 Stainless Steel |
Finish | NL-19 |
Minimum Thickness | 0.188 in |
Maximum Thickness | 0.188 in |
Standards | ANSI B18.21.1 |
System of Measurement | Metric |
Material Grade/Class | A2 |
Rockwell Hardness | C35 |
Application | Fastening, Metalworking |
Thickness Tolerance | +/-0.005 in |
Color | Silver |
Finish Type | Advanced Corrosion Resistance |
Material Type | Stainless Steel |
For Use With | Machine Screws and Nuts |
Bolt Compatibility | 18-8 |
Resistance Properties | Corrosion Resistant |
Lock Washer Type | Split Lock |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish NL-19, Material Stainless Steel, For Screw Size 3/4 in, Inside Diameter 0.753 in, Outside Diameter 1.264 in, Maximum Thickness 0.188 in, Minimum Thickness 0.188 in, Color Silver, Dimensional Standards ANSI B18.21.1, Material Grade/Class 18-8, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Rockwell Hardness C35, System of Measurement Inch, Thickness Tolerance +/-0.005 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, Steel, Zinc Plated, 12 in L, 1/4 in W, 1/4 in H (WWG310250025012)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.51 in Flange Dia., 0.828 in L, Steel, 10 PK (CPB2-1032-175-10)
- DEWALT Wall-Dog Wall Anchor Screw, 1-1/4" L, Steel, 100 PK (02286-PWR)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK (M07000.050.0050)
- FOREVERBOLT Split Lock Washer, For Screw Size 1/2 in 18-8 Stainless Steel, NL-19 Finish, 50 PK (FBLKW12P50)
- FOREVERBOLT Split Lock Washer, For Screw Size 5/8 in 18-8 Stainless Steel, NL-19 Finish, 25 PK (FBLKW58P25)
- FOREVERBOLT Split Lock Washer, For Screw Size 3/8 in 18-8 Stainless Steel, NL-19 Finish, 100 PK (FBLK38P100)
- FOREVERBOLT Split Lock Washer, For Screw Size 7/16 in 316 Stainless Steel, NL-19 Finish, 25 PK (FB3LKW716P25)
- FOREVERBOLT Split Lock Washer, For Screw Size 1/4 in 316 Stainless Steel, NL-19 Finish, 100 PK (FB3LKW14P100)
- FOREVERBOLT Split Lock Washer, For Screw Size 1/2 in 316 Stainless Steel, NL-19 Finish, 25 PK (FB3LKW12P25)
- FOREVERBOLT Split Lock Washer, For Screw Size M16 316 Stainless Steel, NL-19 Finish, 10 PK (FB3LKWM16P10)
- Foreverbolt Lock Washers