Shop All Split Lock Washers
Foreverbolt
Split Lock Washer, For Screw Size 1/4 in 316 Stainless Steel, NL-19 Finish, 100 PK
Mfr # FB3LKW14P100
Zoro # G8480617
original price:
$29.75
5% off
new price: $28.25
/pk 100, $0.28/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Finish NL-19
- Outside Diameter 0.487 in
- Minimum Thickness 0.062 in
- Maximum Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foreverbolt
- MFR # FB3LKW14P100
- Zoro # G8480617
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | 1/4 in |
Outside Diameter | 0.487 in |
Inside Diameter | 0.252 in |
Details
Item | Split Lock Washer |
Material | 316 Stainless Steel |
Finish | NL-19 |
Minimum Thickness | 0.062 in |
Maximum Thickness | 0.062 in |
Standards | ANSI B18.21.1 |
System of Measurement | Metric |
Material Grade/Class | A4 |
Application | Fastening, Metalworking |
Color | Silver |
Thickness Tolerance | +/-0.005 in |
Rockwell Hardness | C35 |
For Use With | Machine Screws and Nuts |
Material Type | Stainless Steel |
Bolt Compatibility | 316 |
Finish Type | Advanced Corrosion Resistance |
Lock Washer Type | Split Lock |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish NL-19, Material Stainless Steel, For Screw Size 1/4 in, Inside Diameter 0.252 in, Outside Diameter 0.487 in, Maximum Thickness 0.062 in, Minimum Thickness 0.062 in, Color Silver, Dimensional Standards ANSI B18.21.1, Material Grade/Class 316, Pack Size Small Pack, Rockwell Hardness C35, System of Measurement Inch, Thickness Tolerance +/-0.005 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Sealing Washer, Rubber, PlainFinish, 5 PK (61805B)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Brass Plain Finish, 5 PK (Z9204BR)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Hex, 1-1/4" L, 410 Stainless Steel Silver Climashield, 100 PK (3367907)
- MIDWEST FASTENER Hex Nut, M8-1.25, Stainless Steel, Not Graded, 40 PK (69625)
- FOREVERBOLT Split Lock Washer, For Screw Size 5/16 in 316 Stainless Steel, NL-19 Finish, 50 PK (FB3LKW516P50)
- FOREVERBOLT Split Lock Washer, For Screw Size 1/2 in 316 Stainless Steel, NL-19 Finish, 25 PK (FB3LKW12P25)
- FOREVERBOLT Split Lock Washer, For Screw Size 7/8 in 316 Stainless Steel, NL-19 Finish, 10 PK (FB3LKW78P10)
- FOREVERBOLT Split Lock Washer, For Screw Size M5 18-8 Stainless Steel, NL-19 Finish, 100 PK (FBLKWM5P100)
- FOREVERBOLT Split Lock Washer, For Screw Size 3/4 in 18-8 Stainless Steel, NL-19 Finish, 25 PK (FBLKW34P25)
- FOREVERBOLT Split Lock Washer, For Screw Size 7/16 in 316 Stainless Steel, NL-19 Finish, 25 PK (FB3LKW716P25)
- KIPP Split Lock Washer, Stainless Steel, Polished Finish (K1331.05)
- Foreverbolt Lock Washers