Shop All Lock Nuts
Foreverbolt
Serrated Lock Nut, M5-8, 18-8 Stainless Steel, Not Graded, NL-19, 13 mm Ht, 25 PK
Mfr # FBFHNM8P25
Zoro # G8480355
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Flange Hex
- Material 18-8 Stainless Steel
- Lock Type Serrated
- Finish NL-19
- Hex Height 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Foreverbolt
- MFR # FBFHNM8P25
- Zoro # G8480355
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | M5-8 |
Hex Height | 13 mm |
Hex Width | 18 mm |
Flange Diameter | 18 mm |
Flange Dia. | 18.0 mm |
Nut Height | 13.0 mm |
Dia./Thread Size | M5-8.00 |
Width Across Flats | 18.0 mm |
Dimensional Standards | DIN 6923 |
Description
Lock Nut, Finish NL-19, Material Stainless Steel, Material Grade/Class 18-8, Thread Size M5-8, Hex Width 18 mm, Hex Height 13 mm, Lock Type Serrated, Dimensional Standards DIN 6923, Material Quality Standards ASTM B18.2.2, System of Measurement Metric, Hex Type Flange Hex, Thread Direction Right Hand, Flange Diameter 18 mm, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Cotterless, 3/8 x 2 in., PK10 (WWG-CLPCZ-013)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-24, Steel, Grade 5, Zinc Plated, 15/32 in Ht, 50 PK (U12353.037.0002)
- ZORO SELECT #8-32 x 1 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.016.0100)
- BUILDRIGHT Deck Screw, #8 x 1-5/8 in, 18-8 Stainless Steel, Flat Head, Phillips Drive, 154 PK (55000)
- FOREVERBOLT Nylon Insert Lock Nut, 1"-8, 316 Stainless Steel, Not Graded, NL-19, 1-1/16 in Ht, 3 PK (FB3LN18P3)
- FOREVERBOLT Nylon Insert Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, NL-19, 15/64 in Ht, 50 PK (FBLN1024P50)
- FOREVERBOLT Nylon Insert Lock Nut, M8-1.25, 18-8 Stainless Steel, Not Graded, NL-19, 8 mm Ht, 50 PK (FBLNM8P50)
- FOREVERBOLT Nylon Insert Lock Nut, M10-1.50, 18-8 Stainless Steel, Not Graded, NL-19, 10 mm Ht, 25 PK (FBLNM10P25)
- FOREVERBOLT Nylon Insert Lock Nut, #8-32, 316 Stainless Steel, Not Graded, NL-19, 15/64 in Ht, 50 PK (FB3LN832P50)
- FOREVERBOLT Nylon Insert Lock Nut, M4-0.70, 316 Stainless Steel, Not Graded, NL-19, 5 mm Ht, 100 PK (FB3LNM4P100)
- FLEXLOC Flexible Top Lock Nut, 5/16"-18, Steel, Zinc Plated (A04202000FXZ)
- Foreverbolt Lock Nuts