Shop All Lock Nuts
Foreverbolt
Nylon Insert Lock Nut, M4-7.00, 18-8 Stainless Steel, Not Graded, NL-19, 5 mm Ht, 100 PK
Mfr # FBLNM4P100
Zoro # G8096055
product price: $32.25
/pk 100, $0.32/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material 18-8 Stainless Steel
- Finish NL-19
- Hex Height 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foreverbolt
- MFR # FBLNM4P100
- Zoro # G8096055
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | M4-7.00 |
Hex Height | 5 mm |
Hex Width | 7 mm |
Flange Dia. | 7.0 mm |
Washer Outside Diameter | 7 mm |
Width Across Flats | 7.0 mm |
Nut Height | 5.0 mm |
Dimensional Standards | DIN 985 |
Dia./Thread Size | M4-7.00 |
Description
Lock Nut, Finish NL-19, Material Stainless Steel, Material Grade/Class 18-8, Thread Size M4-7.00, Hex Width 7 mm, Hex Height 5 mm, Lock Type Nylon Insert, Dimensional Standards DIN 985, Material Quality Standards DIN 985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Insert Material Nylon, Maximum Temperature 480 Degrees F, Pack Size Small Pack, Thread Pitch 7 mm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Hex Nut, 1/2"-13, Steel, Grade 8, Advanced Corrosion Resistance, 7/16 in Ht, 50 PK (UST236019)
- ZORO SELECT High Crown Cap Nut, #8-32, Steel, Plain, 27/64 in H, 10 PK (CPB102)
- BSC PREFERRED High-Strength Steel Threaded Rod 3/8-24 Thread Size 6 Long (90322A342)
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Truss Machine Screw, Chrome Plated Brass, 15 PK (70154)
- FOREVERBOLT Nylon Insert Lock Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, NL-19, 6 mm Ht, 50 PK (FBLNM6P50)
- FOREVERBOLT Nylon Insert Lock Nut, M12-1.75, 18-8 Stainless Steel, Not Graded, NL-19, 12 mm Ht, 25 PK (FBLNM12P25)
- FOREVERBOLT Nylon Insert Lock Nut, M16-2.00, 18-8 Stainless Steel, Not Graded, NL-19, 16 mm Ht, 5 PK (FBLNM16P5)
- FOREVERBOLT Nylon Insert Lock Nut, 5/16"-18, 316 Stainless Steel, Not Graded, NL-19, 23/64 in Ht, 50 PK (FB3LN51618P50)
- FOREVERBOLT Lock Nut, M10-1.50, 18-8 Stainless Steel, Not Graded, NL-19, 10 mm Ht, 25 PK (FBFHNM10P25)
- FOREVERBOLT Lock Nut, #8-32, 316 Stainless Steel, Not Graded, NL-19, 11/64 in Ht, 50 PK (FB3FHN832P50)
- ZORO SELECT Lock Nut, 3/4"-10, Steel, Grade A, Zinc Plated, 43/64 in Ht, 10 PK (U11610.075.0001)
- Foreverbolt Lock Nuts