Shop All Lock Nuts
Foreverbolt
Nylon Insert Lock Nut, M3-0.50, 316 Stainless Steel, Not Graded, NL-19, 4 mm Ht, 100 PK
Mfr # FB3LNM3P100
Zoro # G9179600
product price: $29.79
/pk 100, $0.30/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material 316 Stainless Steel
- Finish NL-19
- Hex Height 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foreverbolt
- MFR # FB3LNM3P100
- Zoro # G9179600
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | M3-0.50 |
Hex Height | 4 mm |
Hex Width | 5 1/2 mm |
Flange Dia. | 5.5 mm |
Washer Outside Diameter | 5.5 mm |
Nut Height | 4.0 mm |
Dimensional Standards | DIN 985 |
Dia./Thread Size | M3-0.50 |
Width Across Flats | 5.5 mm |
Description
Hex Locknut, Finish NL-19, Material Stainless Steel, Material Grade/Class 316, Thread Size M3-0.50, Hex Width 5 1/2 mm, Hex Height 4 mm, Lock Type Nylon Insert, Dimensional Standards DIN 985, Material Quality Standards DIN 985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Insert Material Nylon, Maximum Temperature 480 Degrees F, Pack Size Small Pack, Thread Pitch 0.5 mm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 10 PK (U01200.050.0325)
- PRECISION BRAND Arbor Shim, 0.0050x1 3/8 ID, Pk10 (25266)
- USA INDUSTRIALS Aluminum Unthreaded Round Spacers, M4 Screw Size, Plain Aluminum, 10 mm Overall Lg (ZSPCR-419)
- ARMOR COAT Grade 8, 1/2"-13 Hex Head Cap Screw, Armor Coat Steel, 5 in L, 5 PK (UST235824)
- FOREVERBOLT Nylon Insert Lock Nut, M8-1.25, 316 Stainless Steel, Not Graded, NL-19, 8 mm Ht, 50 PK (FB3LNM8P50)
- FOREVERBOLT Nylon Insert Lock Nut, M16-2.00, 316 Stainless Steel, Not Graded, NL-19, 16 mm Ht, 5 PK (FB3LNM16P5)
- FOREVERBOLT Nylon Insert Lock Nut, M4-0.70, 316 Stainless Steel, Not Graded, NL-19, 5 mm Ht, 100 PK (FB3LNM4P100)
- FOREVERBOLT Nylon Insert Lock Nut, M10-1.50, 18-8 Stainless Steel, Not Graded, NL-19, 10 mm Ht, 25 PK (FBLNM10P25)
- FOREVERBOLT Nylon Insert Lock Nut, M3-0.50, 18-8 Stainless Steel, Not Graded, NL-19, 4 mm Ht, 100 PK (FBLNM3P100)
- FOREVERBOLT Nylon Insert Lock Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, NL-19, 6 mm Ht, 50 PK (FBLNM6P50)
- SUBURBAN BOLT AND SUPPLY Lock Nut, M3, Steel, Plain (A44200300NE)
- Foreverbolt Lock Nuts