Shop All Lock Nuts
Foreverbolt
Nylon Insert Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, NL-19, 15/64 in Ht, 50 PK
Mfr # FBLN832P50
Zoro # G8096131
original price:
$35.45
10% off
new price: $31.89
/pk 50, $0.64/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Jam Hex
- Lock Type Nylon Insert
- Material 18-8 Stainless Steel
- Finish NL-19
- Hex Height 15/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foreverbolt
- MFR # FBLN832P50
- Zoro # G8096131
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | #8-32 |
Hex Height | 15/64 in |
Hex Width | 11/32 in |
Flange Dia. | 0.3438 in |
Washer Outside Diameter | 0.344 in |
Nut Height | 15/64 in |
Dimensional Standards | ASME B18.16.6 |
Dia./Thread Size | #8-32 |
Width Across Flats | 11/32 in |
Description
Lock Nut, Finish NL-19, Material Stainless Steel, Material Grade/Class 18-8, Thread Size #8-32, Hex Width 11/32 in, Hex Height 15/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, Material Quality Standards ASTM A563, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Right Hand, Insert Material Nylon, Maximum Temperature 480 Degrees F, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 5/8 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.019.0062)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 25 PK (U04104.056.0150)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/8 in W, 1/8 in H, Carbon Steel (WWG360125012512)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 4 PK (79185)
- FOREVERBOLT Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, NL-19, 7/32 in Ht, 50 PK (FBFHN1032P50)
- FOREVERBOLT Nylon Insert Lock Nut, #10-32, 316 Stainless Steel, Not Graded, NL-19, 15/64 in Ht, 50 PK (FB3LN1032P50)
- FOREVERBOLT Nylon Insert Lock Nut, M16-2.00, 18-8 Stainless Steel, Not Graded, NL-19, 16 mm Ht, 5 PK (FBLNM16P5)
- FOREVERBOLT Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, NL-19, 9/32 in Ht, 50 PK (FBFHN51618P50)
- FOREVERBOLT Nylon Insert Lock Nut, 1"-8, 316 Stainless Steel, Not Graded, NL-19, 1-1/16 in Ht, 3 PK (FB3LN18P3)
- FOREVERBOLT Lock Nut, #8-32, 316 Stainless Steel, Not Graded, NL-19, 11/64 in Ht, 50 PK (FB3FHN832P50)
- ERICKSON Locknut/Stopscrew, SEALING RING (CDER25160M)
- Foreverbolt Lock Nuts