Shop All Lock Nuts
Foreverbolt
Nylon Insert Lock Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, NL-19, 29/64 in Ht, 25 PK
Mfr # FBLN71614P25
Zoro # G8040737
original price:
$42.59
15% off
new price: $36.19
/pk 25, $1.45/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Jam Hex
- Lock Type Nylon Insert
- Material 18-8 Stainless Steel
- Finish NL-19
- Hex Height 29/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foreverbolt
- MFR # FBLN71614P25
- Zoro # G8040737
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 7/16"-14 |
Hex Height | 29/64 in |
Hex Width | 5/8 in |
Flange Dia. | 0.625 in |
Washer Outside Diameter | 0.625 in |
Dimensional Standards | ASME B18.16.6 |
Dia./Thread Size | 7/16"-14 |
Width Across Flats | 5/8 in |
Nut Height | 29/64 in |
Description
Lock Nut, Finish NL-19, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 7/16 In.-14, Hex Width 5/8 in, Hex Height 29/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, Material Quality Standards ASTM A563, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Right Hand, Insert Material Nylon, Maximum Temperature 480 Degrees F, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Reclosable Fastener, Rubber Adhesive, 10 ft, 1" Wd, Black (AT-SETH-1K-10)
- X1 TOOLS 3/8 x 2 Roll Pin / Spring Pin / Tension Pin 20 Pins by X1 Tools (X1E-CON-PIN-ROL-1290x20)
- L.H. DOTTIE Screw Assortment, Carbon Steel, 335 PCS (WR6)
- MIDWEST FASTENER M4-0.70 x 25 mm Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 15 PK (71461)
- FOREVERBOLT Nylon Insert Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, NL-19, 15/64 in Ht, 50 PK (FBLN1024P50)
- FOREVERBOLT Nylon Insert Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, NL-19, 49/64 in Ht, 25 PK (FBLN5811P25)
- FOREVERBOLT Nylon Insert Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, NL-19, 3/16 in Ht, 50 PK (FBLN632P50)
- FOREVERBOLT Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, NL-19, 7/32 in Ht, 50 PK (FBFHN1024P50)
- FOREVERBOLT Nylon Insert Lock Nut, M16-2.00, 18-8 Stainless Steel, Not Graded, NL-19, 16 mm Ht, 5 PK (FBLNM16P5)
- FOREVERBOLT Lock Nut, #8-32, 316 Stainless Steel, Not Graded, NL-19, 11/64 in Ht, 50 PK (FB3FHN832P50)
- HILLMAN 50Pk 1/4-20 Lock Nut (829720)
- Foreverbolt Lock Nuts