Shop All Lock Nuts
Foreverbolt
Nylon Insert Lock Nut, 1/4"-20, 316 Stainless Steel, Not Graded, NL-19, 19/64 in Ht, 50 PK
Mfr # FB3LN1420P50
Zoro # G8096387
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Jam Hex
- Lock Type Nylon Insert
- Material 316 Stainless Steel
- Finish NL-19
- Hex Height 19/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Foreverbolt
- MFR # FB3LN1420P50
- Zoro # G8096387
- Country of Origin Viet Nam
- Category Lock Nuts
Dimensions
Thread Size | 1/4"-20 |
Hex Height | 19/64 in |
Hex Width | 27/64 in |
Flange Dia. | 0.4219 in |
Washer Outside Diameter | 0.422 in |
Nut Height | 19/64 in |
Dimensional Standards | ASME B18.16.6 |
Width Across Flats | 27/64 in |
Dia./Thread Size | 1/4"-20 |
Description
Lock Nut, Finish NL-19, Material Stainless Steel, Material Grade/Class 316, Thread Size 1/4 In.-20, Hex Width 27/64 in, Hex Height 19/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, Material Quality Standards ASTM A563, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Right Hand, Insert Material Nylon, Maximum Temperature 480 Degrees F, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Std, Nyl, 1/4x1/2 L, PK50 (4DAH1)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Chrome Plated Steel Pan Head Phillips Drive, 10 PK (34685)
- STANLEY Collated Brad Nail, 5/8" L, 1000 PK (SWKBN625S)
- MAK-A-KEY Oversized Key Stock, 12 in L, 7/16 in W, 7/16 in H, Carbon Steel (3604370437-12)
- FOREVERBOLT Nylon Insert Lock Nut, #10-32, 316 Stainless Steel, Not Graded, NL-19, 15/64 in Ht, 50 PK (FB3LN1032P50)
- FOREVERBOLT Nylon Insert Lock Nut, #6-32, 316 Stainless Steel, Not Graded, NL-19, 3/16 in Ht, 50 PK (FB3LN632P50)
- FOREVERBOLT Nylon Insert Lock Nut, 3/4"-10, 316 Stainless Steel, Not Graded, NL-19, 51/64 in Ht, 10 PK (FB3LN3410P10)
- FOREVERBOLT Lock Nut, #10-32, 316 Stainless Steel, Not Graded, NL-19, 7/32 in Ht, 25 PK (FB3FHN1032P25)
- FOREVERBOLT Nylon Insert Lock Nut, M12-1.75, 18-8 Stainless Steel, Not Graded, NL-19, 12 mm Ht, 25 PK (FBLNM12P25)
- FOREVERBOLT Nylon Insert Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, NL-19, 29/64 in Ht, 50 PK (FBLN3816P50)
- MIDWEST FASTENER Lock Nut, 5/8"-11, 316 Stainless Steel, Not Graded, 2 PK (932251)
- Foreverbolt Lock Nuts