Shop All Flat Washers
Foreverbolt
Military Flat Washer, Fits Bolt Size #8 , Stainless Steel NL-19 Finish, 100 PK
Mfr # FBFLWMS81P100
Zoro # G0254521
product price: $44.29
/pk 100, $0.44/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish NL-19
- For Screw Size #8
- Minimum Thickness 0.09 in
- Maximum Thickness 0.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foreverbolt
- MFR # FBFLWMS81P100
- Zoro # G0254521
- Country of Origin Canada
- Category Flat Washers
Dimensions
For Screw Size | #8 |
Outside Diameter | 19/64 in |
Inside Diameter | 0.172 in |
Dimensional Standards | NAS620 |
Details
Item | Military Flat Washer |
Material | Stainless Steel |
Finish | NL-19 |
Minimum Thickness | 0.09 in |
Maximum Thickness | 0.11 in |
Standards | NAS620 |
System of Measurement | Inch |
Application | Load Distribution, Spacing |
Rockwell Hardness | B70 |
Color | Silver |
Thickness Tolerance | 0.029 in to 0.035 in |
Type | Military Specification |
Resistance Properties | Corrosion Resistant |
Material Grade/Class | 18-8 |
For Use With | Bolts, Nuts, Screws, Studs |
Bolt Compatibility | 18-8 |
Description
Mil Spec Washer, Flat Washer Type Mil-Spec, Dimensional Standards NAS620, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, For Screw Size #8, Inside Diameter 0.172 in, Outside Diameter 19/64 in, Maximum Thickness 0.11 in, System of Measurement Inch, Minimum Thickness 0.09 in, Color Silver, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Rockwell Hardness B70, Thickness Tolerance +0.029 to 0.035 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Coupling Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 1/2 in Lg, 3/8 in Hex Wd (NUT6511420RL)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 1-3/4 in Shank, 1-3/8 in ID, Steel, Zinc Plated (K2027-ZN)
- SENCO Collated Finishing Nail, 1-1/2 in L, 15 ga, Bright, Brad Head, 34 Degrees, 4000 PK (DA17EPBN)
- ZORO SELECT Split Lock Washer, For Screw Size 1-3/8 in Steel, Zinc Plated Finish, 5 PK (U37020.137.0001)
- FOREVERBOLT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 25 PK (FBFLWASH14SOD2P25)
- FOREVERBOLT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 100 PK (FBFLWASH14SODP100)
- FOREVERBOLT Flat Washer, Fits Bolt Size M8 , Stainless Steel NL-19 Finish, 100 PK (FB3MWASH8P100)
- FOREVERBOLT Flat Washer, Fits Bolt Size M12 , Stainless Steel NL-19 Finish, 25 PK (FB3MWASH12P25)
- FOREVERBOLT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 25 PK (FB3FLWASH14LOD2P25)
- FOREVERBOLT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 50 PK (FB3FLWASH14SODS2P50)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Stainless Steel Plain Finish, 50 PK (M55530.050.0001)
- Foreverbolt Flat Washers