Shop All Socket Head Cap Screws
Foreverbolt
M8-1.25 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 40 mm Length, 10 PK
Mfr # FBMSHCAPS812540P10
Zoro # G1949818
product price: $15.95
/pk 10, $1.60/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Head Type Cylindrical
- Drive Size 6 mm
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foreverbolt
- MFR # FBMSHCAPS812540P10
- Zoro # G1949818
- Country of Origin Denmark
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 40 mm |
Drive Size | 6 mm |
Thread Length | 40 mm |
Head Height | 8 mm |
Min. Thread Length | 40 mm |
Head Diameter | 13 mm |
Minimum Thread Length | 40 mm |
Dimensional Standards | DIN 912 |
Dia./Thread Size | M8-1.25 |
Head Dia. | 13 mm |
Length | 40 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, Thread Size M8-1.25, Minimum Thread Length 40 mm, Fastener Length 40 mm, Head Height 8 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON STUD WELDING Weld Stud, 3/8"-16, 1 1/4 in, CFL, 18-8 Stainless Steel, Plain Finish, 1000 PK (101-010-344-G1000)
- ZORO SELECT M4-0.70 x 14 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (MSPD040140-100P1)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 50 PK (U51460.037.0001)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DMF4)
- FOREVERBOLT M8-1.25 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 20 mm Length, 50 PK (FBMSHCAPS812520P50)
- FOREVERBOLT M8-1.25 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 30 mm Length, 25 PK (FBMSHCAPS812530P25)
- FOREVERBOLT M8-1.25 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 25 mm Length, 25 PK (FBMSHCAPS812525P25)
- FOREVERBOLT M6-1.00 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 16 mm Length, 25 PK (FBMFHEADS61016P25)
- FOREVERBOLT 1/4"-20 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 5/8 in Length, 50 PK (FBSCAPS142058P50)
- FOREVERBOLT 1/4"-20 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 3/4 in Length, 50 PK (FBSCAPS142034P50)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 6 PK (79183)
- Foreverbolt Socket Head Cap Screws