Shop All Socket Head Cap Screws
Foreverbolt
M8-1.25 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 40 mm Length, 10 PK
Mfr # FBMBHSCAPS812540P10
Zoro # G1949879
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Length 40 mm
- Screw Head Type Button
- Drive Size 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Foreverbolt
- MFR # FBMBHSCAPS812540P10
- Zoro # G1949879
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 40 mm |
Drive Size | 5 mm |
Head Height | 4.4 mm |
Thread Length | 40 mm |
Min. Thread Length | 40 mm |
Head Diameter | 14 mm |
Minimum Thread Length | 40 mm |
Dimensional Standards | ISO 7380-1 |
Length | 40 mm |
Head Dia. | 14 mm |
Dia./Thread Size | M8-1.25 |
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, Thread Size M8-1.25, Minimum Thread Length 40 mm, Fastener Length 40 mm, Head Height 4.4 mm, Head Diameter 14 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-1, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 3/16 in Shaft Dia, 100 PK (SH-18ST ZD)
- ZORO SELECT Round Rivet Washer, 1/4 in ID, 1/2 in OD, Aluminum, Plain Finish, 100 PK (U34363.025.0050)
- ZORO SELECT Wood Screw, #10, 1-3/16 in, Zinc Plated Steel Flat Head Torx Drive, 2000 PK (PHZ8.1.25 -2000PC)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK (03964)
- FOREVERBOLT M6-1.00 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 25 mm Length, 50 PK (FBMSHCAPS61025P50)
- FOREVERBOLT 5/16"-18 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1-1/2 in Length, 25 PK (FBSCAPS51618112P25)
- FOREVERBOLT 5/16"-18 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1-1/2 in Length, 25 PK (FBFHEADS51618112P25)
- FOREVERBOLT M6-1.00 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 35 mm Length, 25 PK (FBMSHCAPS61035P25)
- FOREVERBOLT 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 1 in Length, 10 PK (FB3SCAPS516181P10)
- FOREVERBOLT 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/2 in Length, 10 PK (FB3SCAPS142012P10)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 50 PK (M55050.030.0050)
- Foreverbolt Socket Head Cap Screws