Shop All Socket Head Cap Screws
Foreverbolt
M6-1.00 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 20 mm Length, 25 PK
Mfr # FBMFHEADS61020P25
Zoro # G1949836
product price: $10.29
/pk 25, $0.41/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Head Type Flat
- Drive Size 4 mm
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foreverbolt
- MFR # FBMFHEADS61020P25
- Zoro # G1949836
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Screw Length | 20 mm |
Drive Size | 4 mm |
Thread Length | 16.70 mm |
Head Height | 3.3 mm |
Min. Thread Length | 16 7/10 mm |
Head Diameter | 12 mm |
Dimensional Standards | DIN 7991 |
Minimum Thread Length | 16.70 mm |
Length | 20 mm |
Dia./Thread Size | M6-1.00 |
Head Dia. | 12 mm |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, Thread Size M6-1, Minimum Thread Length 16.7 mm, Fastener Length 20 mm, Head Height 3.3 mm, Head Diameter 12 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Dimensional Standards DIN 7991, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machine Screw Assortment, Steel, Zinc Plated Finish (CPS1ZA39GR)
- BUYERS PRODUCTS Machinery Eye Bolt With Shoulder, 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel, Plain (B56728)
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 2-1/2 in L, Stainless Steel Plain, 1/2" Hex W (FC2333-1032-SS)
- HAMPTON Square U-Bolt, 3/8", 3 in Wd, 4 in Ht, 10 PK (02-3452-504)
- FOREVERBOLT M6-1.00 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 12 mm Length, 50 PK (FBMFHEADS61012P50)
- FOREVERBOLT M6-1.00 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 16 mm Length, 25 PK (FBMFHEADS61016P25)
- FOREVERBOLT 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/4 in Length, 10 PK (FB3SCAPS142034P10)
- FOREVERBOLT 5/16"-18 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1 in Length, 25 PK (FBSCAPS516181P25)
- FOREVERBOLT 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 1 in Length, 10 PK (FB3SCAPS14201P10)
- FOREVERBOLT 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 1 in Length, 10 PK (FB3SCAPS516181P10)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in Length, 100 PK (U51050.019.0300)
- Foreverbolt Socket Head Cap Screws