Shop All Socket Head Cap Screws
Foreverbolt
M6-1.00 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 16 mm Length, 25 PK
Mfr # FBMFHEADS61016P25
Zoro # G1949845
product price: $9.29
/pk 25, $0.37/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Head Type Flat
- Drive Size 4 mm
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foreverbolt
- MFR # FBMFHEADS61016P25
- Zoro # G1949845
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Screw Length | 16 mm |
Drive Size | 4 mm |
Thread Length | 12.70 mm |
Head Height | 3.3 mm |
Min. Thread Length | 12 7/10 mm |
Minimum Thread Length | 12.70 mm |
Dimensional Standards | DIN 7991 |
Head Diameter | 12 mm |
Dia./Thread Size | M6-1.00 |
Length | 16 mm |
Head Dia. | 12 mm |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, Thread Size M6-1, Minimum Thread Length 12.7 mm, Fastener Length 16 mm, Head Height 3.3 mm, Head Diameter 12 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Dimensional Standards DIN 7991, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91400)
- MKT FASTENING Sup-R Lag Long Lag Shield, 1/2" Dia, 1-1/2" L, Alloy Steel Plain, 25 PK (3314000)
- DANCO Beveled Washer, Rubber, 5 PK (35098B)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Zinc Plated, 50 PK (7422SD2-PWR)
- FOREVERBOLT M6-1.00 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 12 mm Length, 50 PK (FBMFHEADS61012P50)
- FOREVERBOLT M6-1.00 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 20 mm Length, 25 PK (FBMFHEADS61020P25)
- FOREVERBOLT 1/4"-20 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1-1/2 in Length, 50 PK (FBFHEADS1420112P50)
- FOREVERBOLT 1/4"-20 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1 in Length, 50 PK (FBFHEADS14201P50)
- FOREVERBOLT 3/8"-16 Socket Head Cap Screw, Plain 316 Stainless Steel, 1 in Length, 5 PK (FB3SCAPS38161P5)
- FOREVERBOLT M8-1.25 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 25 mm Length, 25 PK (FBMFHEADS812525P25)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 65 mm Length, 50 PK (M10C65KCS)
- Foreverbolt Socket Head Cap Screws