Shop All Socket Head Cap Screws
Foreverbolt
M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 100 PK
Mfr # FBMBHSCAPS510P100
Zoro # G9582329
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Metric
- Thread Size M5-0.80
- Screw Head Type Button
- Drive Size 3 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Foreverbolt
- MFR # FBMBHSCAPS510P100
- Zoro # G9582329
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M5-0.80 |
Screw Length | 10 mm |
Drive Size | 3 mm |
Head Height | 2.75 mm |
Thread Length | 10 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 10 mm |
Head Diameter | 9.5 mm |
Dimensional Standards | DIN 7380 |
Minimum Thread Length | 10 mm |
Length | 10 mm |
Dia./Thread Size | M5-0.80 |
Head Dia. | 9.5 mm |
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, Thread Size M5-0.8, Minimum Thread Length 10 mm, Fastener Length 10 mm, Head Height 2.75 mm, Head Diameter 9.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7380, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 340 PK (B38100.075.0001)
- ZORO SELECT Dowel Pin, Steel, Plain, 5/8in.dia., PK5 (U39080.062.0125)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Black Oxide Finish, 100 PK (M38100.080.0001)
- ZORO SELECT Concrete Screw, 1/4"-14 Dia., Pan, 3/4 in L, Steel Black Oxide, 3000 PK (1412ABPPB)
- FOREVERBOLT 3/8"-16 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 2 in Length, 10 PK (FBFHEADS38162P10)
- FOREVERBOLT M5-0.80 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 16 mm Length, 100 PK (FBMSHCAPS50816P100)
- FOREVERBOLT 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/4 in Length, 10 PK (FB3SCAPS142034P10)
- FOREVERBOLT #10-32 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 3/4 in Length, 100 PK (FBFTSCAPS103234P100)
- FOREVERBOLT #8-32 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 3/4 in Length, 100 PK (FBBHSCAPS83234P100)
- FOREVERBOLT 1/4"-20 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1-1/2 in Length, 50 PK (FBFHEADS1420112P50)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Black Oxide Steel, 4 mm Length, 25 PK (FHS100204-025P1)
- Foreverbolt Socket Head Cap Screws