Shop All Socket Head Cap Screws
Foreverbolt
M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 100 PK
Mfr # FBMBHSCAPS412P100
Zoro # G9582338
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Metric
- Thread Size M4-0.70
- Screw Head Type Button
- Drive Size 2-1/2 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Foreverbolt
- MFR # FBMBHSCAPS412P100
- Zoro # G9582338
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M4-0.70 |
Screw Length | 12 mm |
Drive Size | 2-1/2 mm |
Thread Length | 12 mm |
Head Height | 2.3 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 12 mm |
Minimum Thread Length | 12 mm |
Head Diameter | 7.6 mm |
Dimensional Standards | DIN 7380 |
Dia./Thread Size | M4-0.70 |
Head Dia. | 7.6 mm |
Length | 12 mm |
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, Thread Size M4-0.7, Minimum Thread Length 12 mm, Fastener Length 12 mm, Head Height 2.3 mm, Head Diameter 7.6 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7380, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Rod End, Stainless Steel, Plain, 1/2"-20 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (5A-SSMACH-UNF)
- ZORO SELECT Nylon Insert Lock Nut, M10-1.50, Steel, Class 5, Zinc Plated, 10 mm Ht, 100 PK (M12300.100.0001)
- BSC PREFERRED Steel, 1.5" L, 5 PK (92865A477)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 12 ft, Stainless Steel, 316, Plain Finish (11098)
- FOREVERBOLT M8-1.25 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 25 mm Length, 25 PK (FBMSHCAPS812525P25)
- FOREVERBOLT M6-1.00 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 10 mm Length, 50 PK (FBMBHSCAPS61010P50)
- FOREVERBOLT M6-1.00 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 16 mm Length, 25 PK (FBMFHEADS61016P25)
- FOREVERBOLT 5/16"-18 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1-1/4 in Length, 25 PK (FBSCAPS51618114P25)
- FOREVERBOLT 3/8"-16 Socket Head Cap Screw, Plain 316 Stainless Steel, 1 in Length, 5 PK (FB3SCAPS38161P5)
- FOREVERBOLT 3/8"-16 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 2 in Length, 10 PK (FBSCAPS38162P10)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Chrome Plated Steel, 1-3/4 in Length, 5 PK (MPB3382S)
- Foreverbolt Socket Head Cap Screws