Shop All Socket Head Cap Screws
Foreverbolt
M3-0.50 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 6 mm Length, 100 PK
Mfr # FBMSHCAPS3056P100
Zoro # G0255291
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M3-0.50
- Screw Length 6 mm
- Screw Head Type Cylindrical
- Drive Size 2-1/2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Foreverbolt
- MFR # FBMSHCAPS3056P100
- Zoro # G0255291
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M3-0.50 |
Screw Length | 6 mm |
Drive Size | 2-1/2 mm |
Head Height | 3 mm |
Thread Length | 6 mm |
Min. Thread Length | 6 mm |
Minimum Thread Length | 6 mm |
Dimensional Standards | DIN 912 |
Head Diameter | 5.5 mm |
Dia./Thread Size | M3-0.50 |
Length | 6 mm |
Head Dia. | 5.5 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, Thread Size M3-0.5, Minimum Thread Length 6 mm, Fastener Length 6 mm, Head Height 3 mm, Head Diameter 5.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Eyebolt, 1/2"x 8", Regular Nut Hdg (36500051)
- VAST Spring Nut, 5/8"-11, 25 PK (V230 5/8-25)
- ZORO SELECT #6-40 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07040.013.0075)
- MARSON Push-In Rivet, Plastic Body, 100 PK (M48385)
- FOREVERBOLT M8-1.25 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 20 mm Length, 50 PK (FBMSHCAPS812520P50)
- FOREVERBOLT 1/4"-20 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1-1/4 in Length, 50 PK (FBSCAPS1420114P50)
- FOREVERBOLT M6-1.00 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 25 mm Length, 50 PK (FBMSHCAPS61025P50)
- FOREVERBOLT M6-1.00 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 10 mm Length, 50 PK (FBMBHSCAPS61010P50)
- FOREVERBOLT 5/16"-18 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1-1/2 in Length, 25 PK (FBFHEADS51618112P25)
- FOREVERBOLT 3/8"-16 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 2 in Length, 10 PK (FBSCAPS38162P10)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 5 in Length, 50 PK (742057-50)
- Foreverbolt Socket Head Cap Screws