Shop All Lock Nuts
Foreverbolt
Lock Nut, M8-1.25, 316 Stainless Steel, Not Graded, NL-19, 13 mm Ht, 25 PK
Mfr # FB3FHNM8P25
Zoro # G8480206
product price: $31.65
/pk 25, $1.27/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Flange Hex
- Material 316 Stainless Steel
- Lock Type Serrated
- Finish NL-19
- Hex Height 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foreverbolt
- MFR # FB3FHNM8P25
- Zoro # G8480206
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | M8-1.25 |
Hex Height | 13 mm |
Hex Width | 18 mm |
Flange Diameter | 18 mm |
Flange Dia. | 18.0 mm |
Width Across Flats | 18.0 mm |
Dimensional Standards | DIN 6923 |
Nut Height | 13.0 mm |
Dia./Thread Size | M8-1.25 |
Description
Lock Nut, Finish NL-19, Material Stainless Steel, Material Grade/Class 316, Thread Size M8-1.25, Hex Width 18 mm, Hex Height 13 mm, Lock Type Serrated, Dimensional Standards DIN 6923, Material Quality Standards ASTM B18.2.2, System of Measurement Metric, Hex Type Flange Hex, Thread Direction Right Hand, Flange Diameter 18 mm, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFERRED Wood Screw, #10, 2-1/2 in, Stainless Steel Torx Drive, 240 PK (V56101)
- ZORO SELECT Weld Stud, #8-32, 0.375 in, Right-Angle, Steel, Black OxideFinish, 100 PK (1LAL8)
- MIDWEST FASTENER Machine Screw Nut, #2-56, Brass, 100 PK (03760)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 50 PK (U36000.100.0001)
- FOREVERBOLT Lock Nut, M10-1.50, 316 Stainless Steel, Not Graded, NL-19, 10 mm Ht, 10 PK (FB3FHNM10P10)
- FOREVERBOLT Nylon Insert Lock Nut, M10-1.50, 18-8 Stainless Steel, Not Graded, NL-19, 10 mm Ht, 25 PK (FBLNM10P25)
- FOREVERBOLT Nylon Insert Lock Nut, M16-2.00, 316 Stainless Steel, Not Graded, NL-19, 16 mm Ht, 5 PK (FB3LNM16P5)
- FOREVERBOLT Nylon Insert Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, NL-19, 15/64 in Ht, 50 PK (FBLN1024P50)
- FOREVERBOLT Nylon Insert Lock Nut, M3-0.50, 18-8 Stainless Steel, Not Graded, NL-19, 4 mm Ht, 100 PK (FBLNM3P100)
- FOREVERBOLT Lock Nut, M12-1.75, A2 Stainless Steel, Not Graded, NL-19, 18 mm Ht, 10 PK (FBFHNM12P10)
- ZORO SELECT Serrated Lock Nut, 1/4"-28, Steel, Grade A, Zinc Plated, 9/64 in Ht, 100 PK (4CAN3)
- Foreverbolt Lock Nuts