Shop All Lock Nuts
Foreverbolt
Lock Nut, M6-1.00, 316 Stainless Steel, Not Graded, NL-19, 10 mm Ht, 50 PK
Mfr # FB3FHNM6P50
Zoro # G8480459
product price: $40.95
/pk 50, $0.82/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Flange Hex
- Material 316 Stainless Steel
- Lock Type Serrated
- Finish NL-19
- Hex Height 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foreverbolt
- MFR # FB3FHNM6P50
- Zoro # G8480459
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | M6-1.00 |
Hex Height | 10 mm |
Hex Width | 14 51/64 mm |
Flange Diameter | 14.8 mm |
Flange Dia. | 14.8 mm |
Width Across Flats | 14.8 mm |
Dimensional Standards | DIN 6923 |
Dia./Thread Size | M6-1.00 |
Nut Height | 10.0 mm |
Description
Lock Nut, Finish NL-19, Material Stainless Steel, Material Grade/Class 316, Thread Size M6-1.00, Hex Width 14 51/64 mm, Hex Height 10 mm, Lock Type Serrated, Dimensional Standards DIN 6923, Material Quality Standards ASTM B18.2.2, System of Measurement Metric, Hex Type Flange Hex, Thread Direction Right Hand, Flange Diameter 14.8 mm, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 6-1/2 in Shaft Dia (SH-650)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/16 in Length, 100 PK (U51030.016.0043)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #10 Steel, Black Oxide Finish, 40 PK (36324)
- MIDWEST FASTENER Eye Bolt 1/4", Steel, Zinc Plated, 30 PK (51010)
- FOREVERBOLT Nylon Insert Lock Nut, #10-32, 316 Stainless Steel, Not Graded, NL-19, 15/64 in Ht, 50 PK (FB3LN1032P50)
- FOREVERBOLT Nylon Insert Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, NL-19, 15/64 in Ht, 50 PK (FBLN1024P50)
- FOREVERBOLT Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, NL-19, 11/64 in Ht, 50 PK (FBFHN632P50)
- FOREVERBOLT Nylon Insert Lock Nut, M10-1.50, 18-8 Stainless Steel, Not Graded, NL-19, 10 mm Ht, 25 PK (FBLNM10P25)
- FOREVERBOLT Nylon Insert Lock Nut, M3-0.50, 18-8 Stainless Steel, Not Graded, NL-19, 4 mm Ht, 100 PK (FBLNM3P100)
- FOREVERBOLT Nylon Insert Lock Nut, M4-0.70, 316 Stainless Steel, Not Graded, NL-19, 5 mm Ht, 100 PK (FB3LNM4P100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 3000 PK (439720-BR-3000)
- Foreverbolt Lock Nuts