Shop All Lock Nuts
Foreverbolt
Lock Nut, 3/8"-16, 316 Stainless Steel, Not Graded, NL-19, 11/32 in Ht, 25 PK
Mfr # FB3FHN3816P25
Zoro # G8479795
original price:
$34.59
9% off
new price: $31.19
/pk 25, $1.25/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Flange Hex
- Material 316 Stainless Steel
- Lock Type Serrated
- Finish NL-19
- Hex Height 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foreverbolt
- MFR # FB3FHN3816P25
- Zoro # G8479795
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 3/8"-16 |
Hex Height | 11/32 in |
Hex Width | 9/16 in |
Flange Diameter | 0.563 in |
Flange Dia. | 0.5625 in |
Dimensional Standards | ASME B18.2.2 |
Width Across Flats | 9/16 in |
Dia./Thread Size | 3/8"-16 |
Nut Height | 11/32 in |
Description
Lock Nut, Finish NL-19, Material Stainless Steel, Material Grade/Class 316, Thread Size 3/8 In.-16, Hex Width 9/16 in, Hex Height 11/32 in, Lock Type Serrated, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM B18.2.2, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Flange Diameter 0.563 in, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 50 PK (M51060.080.0050)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 1/2 in Shaft Dia, 100 PK (X1E-CON-SNA-RIG-0500x100)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 1-3/4 in Length, 10 PK (75068)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 25 PK (U04110.037.0200)
- FOREVERBOLT Lock Nut, #10-32, 316 Stainless Steel, Not Graded, NL-19, 7/32 in Ht, 25 PK (FB3FHN1032P25)
- FOREVERBOLT Lock Nut, 5/16"-18, 316 Stainless Steel, Not Graded, NL-19, 9/32 in Ht, 25 PK (FB3FHN51618P25)
- FOREVERBOLT Lock Nut, 1/2"-13, 316 Stainless Steel, Not Graded, NL-19, 29/64 in Ht, 10 PK (FB3FHN1213P10)
- FOREVERBOLT Lock Nut, #8-32, 316 Stainless Steel, Not Graded, NL-19, 11/64 in Ht, 50 PK (FB3FHN832P50)
- FOREVERBOLT Lock Nut, M12-1.75, A2 Stainless Steel, Not Graded, NL-19, 18 mm Ht, 10 PK (FBFHNM12P10)
- FOREVERBOLT Nylon Insert Lock Nut, M8-1.25, 316 Stainless Steel, Not Graded, NL-19, 8 mm Ht, 50 PK (FB3LNM8P50)
- J.W. WINCO Slotted Spanner Lock Nut, M32-1.50, Steel, Class 5, Blackened (320XSNA)
- Foreverbolt Lock Nuts