Shop All Lock Nuts
Foreverbolt
Lock Nut, 1/2"-13, 316 Stainless Steel, Not Graded, NL-19, 29/64 in Ht, 10 PK
Mfr # FB3FHN1213P10
Zoro # G8479908
product price: $26.15
/pk 10, $2.61/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Flange Hex
- Material 316 Stainless Steel
- Lock Type Serrated
- Finish NL-19
- Hex Height 29/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foreverbolt
- MFR # FB3FHN1213P10
- Zoro # G8479908
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 1/2"-13 |
Hex Height | 29/64 in |
Hex Width | 3/4 in |
Flange Diameter | 0.75 in |
Flange Dia. | 0.75 in |
Dimensional Standards | ASME B18.2.2 |
Width Across Flats | 3/4 in |
Nut Height | 29/64 in |
Dia./Thread Size | 1/2"-13 |
Description
Lock Nut, Finish NL-19, Material Stainless Steel, Material Grade/Class 316, Thread Size 1/2 In.-13, Hex Width 3/4 in, Hex Height 29/64 in, Lock Type Serrated, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM B18.2.2, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Flange Diameter 0.75 in, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Knife Thread Insert, M8-1.25 Int Thrd Sz, 5/8 in L, 15.0876 mm Dia., Brass, Plain, 10 PK (4ZU72)
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 3 1/2 in, Steel, Black Oxide, 2 PK (40505)
- TAMPER-PRUF SCREWS 5/16"-18 x 1-1/2 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 5 PK (22360)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 25 PK (U04360.037.0325)
- FOREVERBOLT Lock Nut, #10-32, 316 Stainless Steel, Not Graded, NL-19, 7/32 in Ht, 25 PK (FB3FHN1032P25)
- FOREVERBOLT Lock Nut, 5/16"-18, 316 Stainless Steel, Not Graded, NL-19, 9/32 in Ht, 25 PK (FB3FHN51618P25)
- FOREVERBOLT Lock Nut, 3/8"-16, 316 Stainless Steel, Not Graded, NL-19, 11/32 in Ht, 25 PK (FB3FHN3816P25)
- FOREVERBOLT Lock Nut, #8-32, 316 Stainless Steel, Not Graded, NL-19, 11/64 in Ht, 50 PK (FB3FHN832P50)
- FOREVERBOLT Nylon Insert Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, NL-19, 49/64 in Ht, 25 PK (FBLN5811P25)
- FOREVERBOLT Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, NL-19, 9/32 in Ht, 50 PK (FBFHN51618P50)
- ZORO SELECT Nylon Insert Lock Nut, 9/16"-18, Steel, Grade 8, Yellow Zinc, 31/64 in Ht, 25 PK (U12422.056.0002)
- Foreverbolt Lock Nuts