Shop All Lock Nuts
Foreverbolt
Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, NL-19, 7/32 in Ht, 50 PK
Mfr # FBFHN1032P50
Zoro # G8480431
original price:
$19.95
11% off
new price: $17.59
/pk 50, $0.35/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Flange Hex
- Lock Type Serrated
- Material 18-8 Stainless Steel
- Finish NL-19
- Hex Height 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foreverbolt
- MFR # FBFHN1032P50
- Zoro # G8480431
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | #10-32 |
Hex Height | 7/32 in |
Hex Width | 3/8 in |
Flange Diameter | 0.375 in |
Flange Dia. | 0.375 in |
Dia./Thread Size | #10-32 |
Width Across Flats | 3/8 in |
Nut Height | 7/32 in |
Dimensional Standards | ASME B18.2.2 |
Description
Lock Nut, Finish NL-19, Material Stainless Steel, Material Grade/Class 18-8, Thread Size #10-32, Hex Width 3/8 in, Hex Height 7/32 in, Lock Type Serrated, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM B18.2.2, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Flange Diameter 0.375 in, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/2 in L, 10 PK (U08441.075.0250)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 2 in L, 5 PK (U04006.100.0200)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 2 ft, Steel, Grade B7, Black Oxide Finish (U22180.031.2400)
- G.L. HUYETT Lock Nut, 1.376", Steel, Plain (N-07)
- FOREVERBOLT Lock Nut, #14-20, 18-8 Stainless Steel, Not Graded, NL-19, 15/64 in Ht, 50 PK (FBFHN1420P50)
- FOREVERBOLT Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, NL-19, 11/32 in Ht, 25 PK (FBFHN3816P25)
- FOREVERBOLT Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, NL-19, 29/64 in Ht, 25 PK (FBFHN1213P25)
- FOREVERBOLT Nylon Insert Lock Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, NL-19, 6 mm Ht, 50 PK (FBLNM6P50)
- FOREVERBOLT Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, NL-19, 11/64 in Ht, 50 PK (FBFHN832P50)
- FOREVERBOLT Nylon Insert Lock Nut, M8-1.25, 18-8 Stainless Steel, Not Graded, NL-19, 8 mm Ht, 50 PK (FBLNM8P50)
- JMF Company Pipe Lock Nut (4183075)
- Foreverbolt Lock Nuts