Shop All Lag Screws
Foreverbolt
Lag Screw, 3/8 in, 3 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 10 PK
Mfr # FBLB383P10
Zoro # G8475638
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Pointed Tip
- System of Measurement Inch
- Drive Size 9/16 in
- Material 18-8 Stainless Steel
- Finish NL-19(SM)
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Foreverbolt
- MFR # FBLB383P10
- Zoro # G8475638
- Country of Origin Thailand
- Category Lag Screws
Dimensions
Screw Size | 3/8 in |
Fastener Length | 3 in |
Drive Size | 9/16 in |
Thread Size | 3/8" |
Head Height | 0.25 in |
Head Width | 0.563 in |
Minimum Thread Length | 2 1/8 in |
Dimensional Standards | ASME B18.2.1 |
Description
Hex Head Lag Screw, Material 18-8 Stainless Steel, Finish NL-19, Screw Size 3/8 In., Fastener Length 3 in, Threads per Inch 7, Thread Style Partially Threaded, Minimum Thread Length 2 1/8 in, Dimensional Standards ASME B18.2.1, Pack Size Small, System of Measurement Inch, Drive External Hex, Drive Size 9/16 in, Head Height 0.25 in, Head Style Hex, Head Type Hex-Head, Head Width 0.563 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Black Steel Flat Head Phillips Drive, 25 PK (39621)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, Electro Galvanized, 15 Degrees (GRC12RDG)
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (10C100KCS)
- ZORO SELECT Spring Pin, Coil, Stl, 3/8x 1 L, Pk10 (5EB90)
- FOREVERBOLT Lag Screw, 1/4 in, 6 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 10 PK (FBLB146P10)
- FOREVERBOLT Lag Screw, 1/4 in, 3 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 25 PK (FBLB143P25)
- FOREVERBOLT Lag Screw, 3/8 in, 1-1/2 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 10 PK (FBLB3815P10)
- FOREVERBOLT Lag Screw, 1/4 in, 1-1/2 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 25 PK (FBLB1415P25)
- FOREVERBOLT Lag Screw, 1/2 in, 1-1/2 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 10 PK (FBLB1215P10)
- FOREVERBOLT Lag Screw, 3/8 in, 4 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 10 PK (FBLB384P10)
- SPAX LAG SCREW 1/4in. X1-1/2in. HCR (45718207004043)
- Foreverbolt Lag Screws