Shop All Lag Screws
Foreverbolt
Lag Screw, 3/8 in, 1 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 10 PK
Mfr # FBLB381P10
Zoro # G8475629
product price: $16.99
/pk 10, $1.70/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Pointed Tip
- System of Measurement Inch
- Drive Size 9/16 in
- Material 18-8 Stainless Steel
- Finish NL-19(SM)
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foreverbolt
- MFR # FBLB381P10
- Zoro # G8475629
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | 3/8 in |
Fastener Length | 1 in |
Drive Size | 9/16 in |
Thread Size | 3/8" |
Head Width | 0.563 in |
Minimum Thread Length | 1 in |
Dimensional Standards | ASME B18.2.1 |
Head Height | 0.25 in |
Description
Hex Head Lag Screw, Material 18-8 Stainless Steel, Finish NL-19, Screw Size 3/8 In., Fastener Length 1 in, Threads per Inch 7, Thread Style Partially Threaded, Minimum Thread Length 1 in, Dimensional Standards ASME B18.2.1, Pack Size Small, System of Measurement Inch, Drive External Hex, Drive Size 9/16 in, Head Height 0.25 in, Head Style Hex, Head Type Hex-Head, Head Width 0.563 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 50 PK (430172-PG)
- ZORO SELECT 5/16"-18 Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (SQNI20310-100BX)
- ZORO SELECT Coupling Nut, #10-32, Steel, Grade 2, Zinc Plated, 3/4 in Lg, 5/16 in Hex Wd, 10 PK (1JA51)
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 3 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CFX3)
- FOREVERBOLT Lag Screw, 1/4 in, 6 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 10 PK (FBLB146P10)
- FOREVERBOLT Lag Screw, 3/8 in, 2-1/2 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 10 PK (FBLB3825P10)
- FOREVERBOLT Lag Screw, 1/2 in, 3-1/2 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 10 PK (FBLB1235P10)
- FOREVERBOLT Lag Screw, 1/4 in, 3 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 25 PK (FBLB143P25)
- FOREVERBOLT Lag Screw, 1/4 in, 1-1/2 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 25 PK (FBLB1415P25)
- FOREVERBOLT Lag Screw, 1/2 in, 1-1/2 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 10 PK (FBLB1215P10)
- ZORO SELECT Lag Screw, 1/2 in, 2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.050.0200)
- Foreverbolt Lag Screws