Shop All Lag Screws
Foreverbolt
Lag Screw, 3/8 in, 1-1/2 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 10 PK
Mfr # FBLB3815P10
Zoro # G8475610
product price: $14.29
/pk 10, $1.43/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Pointed Tip
- System of Measurement Inch
- Drive Size 9/16 in
- Material 18-8 Stainless Steel
- Finish NL-19(SM)
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foreverbolt
- MFR # FBLB3815P10
- Zoro # G8475610
- Country of Origin Multiple
- Category Lag Screws
Dimensions
Screw Size | 3/8 in |
Fastener Length | 1-1/2 in |
Drive Size | 9/16 in |
Thread Size | 3/8" |
Dimensional Standards | ASME B18.2.1 |
Head Height | 0.25 in |
Minimum Thread Length | 1 in |
Head Width | 0.563 in |
Description
Hex Head Lag Screw, Material 18-8 Stainless Steel, Finish NL-19, Screw Size 3/8 In., Fastener Length 1 1/2 in, Threads per Inch 7, Thread Style Partially Threaded, Minimum Thread Length 1 in, Dimensional Standards ASME B18.2.1, Pack Size Small, System of Measurement Inch, Drive External Hex, Drive Size 9/16 in, Head Height 0.25 in, Head Style Hex, Head Type Hex-Head, Head Width 0.563 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 7/8"-9 Thrd Sz, 3 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CFY8)
- ZORO SELECT Sheet Metal Screw, #10 x 2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (U51690.019.0200)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 10 in L, 5 PK (U01200.062.1000)
- MIDWEST FASTENER 5/16" x 1-3/8" Round Wire Lock Pins 5PK (36424)
- FOREVERBOLT Lag Screw, 1/2 in, 3-1/2 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 10 PK (FBLB1235P10)
- FOREVERBOLT Lag Screw, 1/2 in, 1-1/2 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 10 PK (FBLB1215P10)
- FOREVERBOLT Lag Screw, 1/4 in, 1-1/2 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 25 PK (FBLB1415P25)
- FOREVERBOLT Lag Screw, 1/2 in, 2 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 10 PK (FBLB122P10)
- FOREVERBOLT Lag Screw, 3/8 in, 6 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 5 PK (FBLB386P5)
- FOREVERBOLT Lag Screw, 3/8 in, 3 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 10 PK (FBLB383P10)
- ZORO SELECT Lag Screw, 3/8 in, 1-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.037.0150)
- Foreverbolt Lag Screws