Shop All Lag Screws
Foreverbolt
Lag Screw, 1/4 in, 3 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 25 PK
Mfr # FBLB143P25
Zoro # G8481070
product price: $28.75
/pk 25, $1.15/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Pointed Tip
- System of Measurement Inch
- Drive Size 7/16 in
- Material 18-8 Stainless Steel
- Finish NL-19(SM)
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foreverbolt
- MFR # FBLB143P25
- Zoro # G8481070
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | 1/4 in |
Fastener Length | 3 in |
Drive Size | 7/16 in |
Thread Size | 1/4" |
Head Width | 0.438 in |
Head Height | 0.172 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 2 in |
Description
Hex Head Lag Screw, Material 18-8 Stainless Steel, Finish NL-19, Screw Size 1/4 In., Fastener Length 3 in, Threads per Inch 10, Thread Style Partially Threaded, Minimum Thread Length 2 in, Dimensional Standards ASME B18.2.1, Pack Size Small, System of Measurement Inch, Drive External Hex, Drive Size 7/16 in, Head Height 0.172 in, Head Style Hex, Head Type Hex-Head, Head Width 0.438 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #2-56 x 1/2 in Slotted Binding Machine Screw, Plain Nylon, 25 PK (010256B050)
- AMPG #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length (Z1838)
- SIMPLY STANDOFFS Complete 3/4"D Edge Grip Kit - Bright Aluminum (OEMK-EG075AL)
- HILLMAN Common Nail, Steel, 5 PK (41826)
- FOREVERBOLT Lag Screw, 1/4 in, 1-1/2 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 25 PK (FBLB1415P25)
- FOREVERBOLT Lag Screw, 3/8 in, 3 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 10 PK (FBLB383P10)
- FOREVERBOLT Lag Screw, 1/2 in, 2 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 10 PK (FBLB122P10)
- FOREVERBOLT Lag Screw, 1/2 in, 1-1/2 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 10 PK (FBLB1215P10)
- FOREVERBOLT Lag Screw, 1/4 in, 6 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 10 PK (FBLB146P10)
- FOREVERBOLT Lag Screw, 3/8 in, 1-1/2 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 10 PK (FBLB3815P10)
- PRIME-LINE Hex Lag Screw 3/8in X 6in Grade 18-8 Stainless Steel 10PK (9056579)
- Foreverbolt Lag Screws