Shop All Hex Nuts
Foreverbolt
Hex Nut, M4-0.70, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 2.90 mm Ht
Mfr # FBHEXNM4P100
Zoro # G8479655
original price:
$22.99
7% off
new price: $21.29
/pk 100, $0.21/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- Finish Advanced Corrosion Resistance
- Hex Height 2.90 mm
- Hex Width 7 mm
- Standards DIN 934
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foreverbolt
- MFR # FBHEXNM4P100
- Zoro # G8479655
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | M4-0.70 |
Hex Height | 2.90 mm |
Hex Width | 7 mm |
Dimensional Standards | DIN 934 |
Nut Height | 2.9 mm |
Width Across Flats | 7 mm |
Dia./Thread Size | M4-0.70 |
Description
Hex Nut, Hex Type Standard Hex, Finish NL-19, Material Grade/Class 18-8, Material Stainless Steel, Thread Size M4-0.70, Hex Width 7 mm, Hex Height 2.9 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion Resistant, Thread Pitch 0.7 mm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (SCIA0-40150USA-100BX)
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 25 PK (FHS1002516-025P1)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51050.031.0075)
- ZORO SELECT #5-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51050.012.0100)
- FOREVERBOLT Hex Nut, M3-0.50, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 2.20 mm Ht (FBHEXNM3P100)
- FOREVERBOLT Hex Nut, M16-2.00, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 12 mm Ht, 25 PK (FBHEXNM16P25)
- FOREVERBOLT Hex Nut, M20-2.50, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 14.80 mm Ht (FBHEXNM20P10)
- FOREVERBOLT Hex Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 7/16 in Ht, 25 PK (FB3HEXN1213P25)
- FOREVERBOLT Hex Nut, 5/16"-18, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 17/64 in Ht (FB3HEXN516P50)
- FOREVERBOLT Hex Nut, M80-1.25, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 6.20 mm Ht (FB3HEXNM8P100)
- ZORO SELECT Hex Nut, 9/16"-18, Steel, Grade 8, Zinc Yellow, 31/64 in Ht, 25 PK (U04181.056.0002)
- Foreverbolt Hex Nuts