Shop All Hex Nuts
Foreverbolt
Hex Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 35/64 in Ht
Mfr # FBHEXN5811P25
Zoro # G2437508
product price: $36.29
/pk 25, $1.45/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- Finish Advanced Corrosion Resistance
- Hex Height 35/64 in
- Hex Width 15/16 in
- Standards ASME B18.2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foreverbolt
- MFR # FBHEXN5811P25
- Zoro # G2437508
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 5/8"-11 |
Hex Height | 35/64 in |
Hex Width | 15/16 in |
Dimensional Standards | ASME B18.2.2 |
Width Across Flats | 15/16 in |
Nut Height | 35/64 in |
Dia./Thread Size | 5/8"-11 |
Description
Hex Nut, Hex Type Standard Hex, Finish NL-19, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 5/8 In.-11, Hex Width 15/16 in, Hex Height 35/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion Resistant, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M20-2.5mm, 1 m, Steel, Class 8.8, Plain Finish (M20220.200.1000)
- TOTALTURF LB 10 x 1.5 in.Metal to Wood Self-Drilling Roofing Screws, Black (TO2036887)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 25 PK (N01062.037.0300)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/8" Dia., 3" L, Steel Plain, 20 PK (2738300)
- FOREVERBOLT Hex Nut, #8-32, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 1/8 in Ht, 100 PK (FBHEXN832P100)
- FOREVERBOLT Hex Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 7/16 in Ht (FBHEXN1213P25)
- FOREVERBOLT Hex Nut, #10-24, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 1/8 in Ht, 100 PK (FBHEXN1024P100)
- FOREVERBOLT Heavy Hex Nut, 1"-8, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 63/64 in Ht (FBHEXN18H)
- FOREVERBOLT Heavy Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 50 PK (FBHEXN1420P50)
- FOREVERBOLT Hex Nut, 1"-8, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 55/64 in Ht, 5 PK (FBHEXN18P5)
- ZORO SELECT Hex Nut, M80-6.00, Steel, Class 8, Black Oxide, 64 mm Ht (M01100.800.0001)
- Foreverbolt Hex Nuts