Shop All Hex Nuts
Download CAD Files
Foreverbolt
Hex Nut, 5/16"-18, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 17/64 in Ht
Mfr # FB3HEXN516P50
Zoro # G2437456
CAD Available
product price: $46.85
/pk 50, $0.94/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 316 Stainless Steel
- Finish Advanced Corrosion Resistance
- Hex Height 17/64 in
- Hex Width 1/2 in
- Standards ASME B18.2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foreverbolt
- MFR # FB3HEXN516P50
- Zoro # G2437456
- Country of Origin Viet Nam
- Category Hex Nuts
Dimensions
Thread Size | 5/16"-18 |
Hex Height | 17/64 in |
Hex Width | 1/2 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 17/64 in |
Width Across Flats | 1/2 in |
Dia./Thread Size | 5/16"-18 |
Description
Hex Nut, Hex Type Standard Hex, Finish NL-19, Material Grade/Class 316, Material Stainless Steel, Thread Size 5/16 In.-18, Hex Width 1/2 in, Hex Height 17/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion Resistant, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 7/16"-20, Steel, Grade C, Zinc Plated, 15/32 in Ht, 25 PK (U12950.043.0002)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 14 mm L, 100 PK (M01210.060.0014)
- BUILDRIGHT Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel Hex Head Combination Drive, 250 PK (07695)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 25 mm Shaft Dia, 10 PK (DE-24ST PA)
- FOREVERBOLT Hex Nut, #10-32, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 1/8 in Ht, 50 PK (FB3HEXN1032P50)
- FOREVERBOLT Hex Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 21/64 in Ht (FB3HEXN3816P50)
- FOREVERBOLT Hex Nut, 3/4"-10, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 41/64 in Ht (FB3HEXN3410P20)
- FOREVERBOLT Hex Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 35/64 in Ht (FBHEXN5811P25)
- FOREVERBOLT Hex Nut, #10-24, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 1/8 in Ht, 100 PK (FBHEXN1024P100)
- FOREVERBOLT Hex Nut, M20-2.50, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 14.80 mm Ht (FBHEXNM20P10)
- MTD Nut-Hex Jam 3/8-24 (912-3001)
- Foreverbolt Hex Nuts