Shop All Hex Nuts
Download CAD Files
Foreverbolt
Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 21/64 in Ht
Mfr # FBHEXN3816P50
Zoro # G2437535
CAD Available
product price: $45.99
/pk 50, $0.92/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- Finish Advanced Corrosion Resistance
- Hex Height 21/64 in
- Hex Width 9/16 in
- Standards ASME B18.2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foreverbolt
- MFR # FBHEXN3816P50
- Zoro # G2437535
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-16 |
Hex Height | 21/64 in |
Hex Width | 9/16 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 21/64 in |
Dia./Thread Size | 3/8"-16 |
Width Across Flats | 9/16 in |
Description
Hex Nut, Hex Type Standard Hex, Finish NL-19, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 3/8 In.-16, Hex Width 9/16 in, Hex Height 21/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion Resistant, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Tooth Lock Washer, For Screw Size M8 Spring Steel, Zinc Plated Finish, 100 PK (M37302.080.0001)
- DEWALT Hangermate Horizontal Rod Hanger, Steel, 1/4"-20 Size, 1-1/2" L, Steel Zinc Plated, 25 PK (PFM224120N)
- ZORO SELECT Push-In Rivet, Dome Head, 10 mm Dia., 15 mm L, Nylon Body, 15 PK (9202PK)
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, #10-24, #8-32, 1/4"-20, 3/8"-16, 5/16"-18, Zinc (EZ-A900)
- FOREVERBOLT Hex Nut, M4-0.70, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 2.90 mm Ht (FBHEXNM4P100)
- FOREVERBOLT Hex Nut, #10-32, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 1/8 in Ht, 100 PK (FBHEXN1032P100)
- FOREVERBOLT Hex Nut, M80-1.25, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 6.20 mm Ht (FB3HEXNM8P100)
- FOREVERBOLT Hex Nut, #10-24, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 1/8 in Ht, 50 PK (FB3HEXN1024P50)
- FOREVERBOLT Hex Nut, M20-2.50, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 14.80 mm Ht (FBHEXNM20P10)
- FOREVERBOLT Hex Nut, #10-32, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 1/8 in Ht, 50 PK (FB3HEXN1032P50)
- ZORO SELECT Hex Nut, 1-1/2"-6, Steel, Grade 5, Black Oxide, 1-9/32 in Ht (4CAZ4)
- Foreverbolt Hex Nuts