Shop All Hex Nuts
Foreverbolt
Heavy Hex Nut, 1"-8, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 63/64 in Ht
Mfr # FBHEXN18H
Zoro # G2676040
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- Finish Advanced Corrosion Resistance
- Hex Height 63/64 in
- Hex Width 1 5/8 in
- Standards ASME B18.2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foreverbolt
- MFR # FBHEXN18H
- Zoro # G2676040
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 1"-8 |
Hex Height | 63/64 in |
Hex Width | 1 5/8 in |
Dimensional Standards | ASME B18.2.2 |
Width Across Flats | 1 5/8 in |
Dia./Thread Size | 1"-8 |
Nut Height | 63/64 in |
Description
Hex Nut, Hex Type Heavy Hex, Finish NL-19, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 1 In.-8, Hex Width 1 5/8 in, Hex Height 63/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion Resistant, Thread Type Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/32" x 1-5/8" 18-8 Stainless Steel Hitch Pin Clips 8PK (74965)
- ZORO SELECT Fully Threaded Stud, 8-32, 4 in, Steel, Grade 8, Plain Finish (2025999)
- MASTER LOCK 58 STL Hitch Pin (1495DAT)
- ZORO SELECT Socket Set Screw, Cup, 10-32x3/16, PK100 (U51261.019.0018)
- FOREVERBOLT Heavy Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 50 PK (FBHEXN1420P50)
- FOREVERBOLT Hex Nut, 3/4"-10, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 41/64 in Ht (FB3HEXN3410P20)
- FOREVERBOLT Hex Nut, M20-2.50, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 14.80 mm Ht (FBHEXNM20P10)
- FOREVERBOLT Hex Nut, 1"-8, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 55/64 in Ht, 5 PK (FBHEXN18P5)
- FOREVERBOLT Hex Nut, #10-32, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 1/8 in Ht, 50 PK (FB3HEXN1032P50)
- FOREVERBOLT Hex Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 35/64 in Ht (FBHEXN5811P25)
- MTD Nut-Hex Castle 3/4 (712-0359)
- Foreverbolt Hex Nuts