Shop All Flat Washers
Foreverbolt
Flat Washer, For Screw Size M8 , Stainless Steel NL-19 Finish, 100 PK
Mfr # FBMWASH8P100
Zoro # G0254619
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish NL-19
- Outside Diameter 16 mm
- Minimum Thickness 1.6 mm
- Maximum Thickness 1.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Foreverbolt
- MFR # FBMWASH8P100
- Zoro # G0254619
- Country of Origin India
- Category Flat Washers
Dimensions
For Screw Size | M8 |
Outside Diameter | 16 mm |
Inside Diameter | 8.40 mm |
Dimensional Standards | DIN 125A |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | NL-19 |
Minimum Thickness | 1.6 mm |
Maximum Thickness | 1.6 mm |
Standards | DIN 125A |
System of Measurement | Metric |
Color | Silver |
Thickness Tolerance | +/-0.20mm |
Application | Load Distribution, Spacing |
Type | Standard |
Rockwell Hardness | B70 |
Resistance Properties | Corrosion Resistant |
Material Grade/Class | 18-8 |
For Use With | Bolts, Nuts, Screws, Studs |
Bolt Compatibility | 18-8 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125A, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, For Screw Size M8, Inside Diameter 8.4 mm, Outside Diameter 16 mm, Maximum Thickness 1.6 mm, System of Measurement Metric, Minimum Thickness 1.6 mm, Color Silver, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Thickness Tolerance +/-0.20mm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAX Sheet Metal Screw, #6 x 5/8 in, Zinc Plated Flat Head (4101010350162)
- ZORO SELECT Multi-Material Screws, 1/4-20x1, PK1000, 1/4-20 x 1 in, 1 in, Flat 90 Degrees / No Projections, Steel (1416WLJ)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 2-3/4" L, 18-8 Stainless Steel Plain, 25 PK (WW-1226)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Steel Zinc Yellow Finish, 25 PK (HS-0500SAEHZYBAGGR)
- FOREVERBOLT Flat Washer, For Screw Size #12 , Stainless Steel NL-19 Finish, 100 PK (FBFLWASHN12SODP100)
- FOREVERBOLT Flat Washer, For Screw Size 5/8" , Stainless Steel NL-19 Finish, 10 PK (FB3FLWASH58SODP10)
- FOREVERBOLT Flat Washer, For Screw Size 1/2" , Stainless Steel NL-19 Finish, 100 PK (FBFLWASH12SODP100)
- FOREVERBOLT Military Flat Washer, For Screw Size #8 , Stainless Steel NL-19 Finish, 100 PK (FBFLWMS81P100)
- FOREVERBOLT Flat Washer, For Screw Size 3/8" , Stainless Steel NL-19 Finish, 100 PK (FBFLWASH38SOD2P100)
- FOREVERBOLT Flat Washer, For Screw Size 5/8" , Stainless Steel NL-19 Finish, 10 PK (FB3FLWASH58LOD2P10)
- ZORO SELECT Flat Washer, For Screw Size #8 , 18-8 Stainless Steel Plain Finish, 25 PK (WASB#8W8)
- Foreverbolt Flat Washers