Shop All Flat Washers
Foreverbolt
Flat Washer, For Screw Size 7/8" , Stainless Steel NL-19 Finish
Mfr # FBFEWASHT78134
Zoro # G3463218
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish NL-19
- Outside Diameter 1 3/4 in
- Minimum Thickness 0.25 in
- Maximum Thickness 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Foreverbolt
- MFR # FBFEWASHT78134
- Zoro # G3463218
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 7/8" |
Outside Diameter | 1 3/4 in |
Inside Diameter | 0.906 in |
Dimensional Standards | ASTM F844 |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | NL-19 |
Minimum Thickness | 0.25 in |
Maximum Thickness | 0.25 in |
Standards | ASME B18.22.1 |
System of Measurement | Inch |
Rockwell Hardness | B70 |
Color | Silver |
Thickness Tolerance | +/-0.010 in |
Application | Load Distribution, Spacing |
Type | Standard |
Material Grade/Class | 18-8 |
Resistance Properties | Corrosion Resistant |
Bolt Compatibility | 18-8 |
For Use With | Bolts, Nuts, Screws, Studs |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASTM F844, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, For Screw Size 7/8 in, Inside Diameter 0.906 in, Outside Diameter 1 3/4 in, Maximum Thickness 0.25 in, System of Measurement Inch, Minimum Thickness 0.25 in, Color Silver, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Rockwell Hardness B70, Thickness Tolerance +/-0.010 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lag Screw, 5/8 in, 6 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 15 PK (53478)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (FHSIA0-60025USA-100BX)
- MIDWEST FASTENER #8-32 x 3/8 in Slotted Oval Machine Screw, Plain Nylon, 20 PK (77124)
- ZORO SELECT Captive Panel Screw, 1032X.370X.250 Thrd Sz, 0.37 in Lg, Plain (196071)
- FOREVERBOLT Flat Washer, For Screw Size 3/4" , Stainless Steel NL-19 Finish (FBFEWASHT34158)
- FOREVERBOLT Flat Washer, For Screw Size 1/4" , Stainless Steel NL-19 Finish, 50 PK (FBFLWASH14SODP50)
- FOREVERBOLT Flat Washer, For Screw Size 1/2" , Stainless Steel NL-19 Finish, 10 PK (FBFLWASH12SOD2P10)
- FOREVERBOLT Flat Washer, For Screw Size 1/4" , Stainless Steel NL-19 Finish, 100 PK (FB3FLWASH14LOD3P100)
- FOREVERBOLT Flat Washer, For Screw Size 5/8" , Stainless Steel NL-19 Finish, 25 PK (FBFLWASH58SODP25)
- FOREVERBOLT Flat Washer, For Screw Size #10 , Stainless Steel NL-19 Finish, 100 PK (FB3FLWASH10LOD2P100)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Steel Zinc Yellow Finish, 100 PK (5RKF7)
- Foreverbolt Flat Washers