Shop All Flat Washers
Foreverbolt
Flat Washer, For Screw Size 3/4" , Stainless Steel NL-19 Finish
Mfr # FBFEWASHT34158
Zoro # G2675891
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish NL-19
- Outside Diameter 1 5/8 in
- Minimum Thickness 0.25 in
- Maximum Thickness 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Foreverbolt
- MFR # FBFEWASHT34158
- Zoro # G2675891
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 3/4" |
Outside Diameter | 1 5/8 in |
Inside Diameter | 0.781 in |
Dimensional Standards | ASTM F844 |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | NL-19 |
Minimum Thickness | 0.25 in |
Maximum Thickness | 0.25 in |
Standards | ASME B18.22.1 |
System of Measurement | Inch |
Application | Load Distribution, Spacing |
Thickness Tolerance | +/-0.010 in |
Color | Silver |
Rockwell Hardness | B70 |
Type | Standard |
Resistance Properties | Corrosion Resistant |
Material Grade/Class | 18-8 |
For Use With | Bolts, Nuts, Screws, Studs |
Bolt Compatibility | 18-8 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASTM F844, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, For Screw Size 3/4 in, Inside Diameter 0.781 in, Outside Diameter 1 5/8 in, Maximum Thickness 0.25 in, System of Measurement Inch, Minimum Thickness 0.25 in, Color Silver, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Rockwell Hardness B70, Thickness Tolerance +/-0.010 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M4-0.70 Hex Head Cap Screw, Plain Stainless Steel, 20 mm L, 50 PK (M55010.040.0020)
- KIPP Class 8.8, M14 Hex Head Cap Screw, Zinc Plated Steel, 120 mm L (K0871.414X120)
- L.H. DOTTIE Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Carbon Steel, 2 in L, 100 PK (5MB382)
- MIDWEST FASTENER 3/32" x 1/2" Zinc Plated Steel Cotter Pins 100PK (04019)
- FOREVERBOLT Flat Washer, For Screw Size 7/8" , Stainless Steel NL-19 Finish (FBFEWASHT78134)
- FOREVERBOLT Flat Washer, For Screw Size #10 , Stainless Steel NL-19 Finish, 100 PK (FBFLWASH10SODP100)
- FOREVERBOLT Flat Washer, For Screw Size M6 , Stainless Steel NL-19 Finish, 100 PK (FB3MWASH6P100)
- FOREVERBOLT Flat Washer, For Screw Size 1/2" , Stainless Steel NL-19 Finish, 100 PK (FBFLWASH12SODP100)
- FOREVERBOLT Flat Washer, For Screw Size 1/4" , Stainless Steel NL-19 Finish, 10 PK (FB3FLWASH14SOD2P10)
- FOREVERBOLT Flat Washer, For Screw Size M8 , Stainless Steel NL-19 Finish, 100 PK (FB3MWASH8P100)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , 18-8 Stainless Steel Plain Finish, 50 PK (WAS50414)
- Foreverbolt General Washers