Shop All Flat Washers
Foreverbolt
Flat Washer, For Screw Size 1/4" , Stainless Steel NL-19 Finish, 100 PK
Mfr # FB3FLWASH14LOD3P100
Zoro # G0254725
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish NL-19
- For Screw Size 1/4"
- Outside Diameter 3/4 in
- Minimum Thickness 0.108 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Foreverbolt
- MFR # FB3FLWASH14LOD3P100
- Zoro # G0254725
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 3/4 in |
Inside Diameter | 0.313 in |
Dimensional Standards | ASME B18.22.1 |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | NL-19 |
Minimum Thickness | 0.108 in |
Maximum Thickness | 0.16 in |
Standards | ASME B18.22.1 |
System of Measurement | Inch |
Color | Silver |
Thickness Tolerance | 0.051 in to 0.080 in |
Rockwell Hardness | B70 |
Application | Load Distribution, Spacing |
Type | Standard |
Resistance Properties | Corrosion Resistant |
Material Grade/Class | 316 |
For Use With | Bolts, Nuts, Screws, Studs |
Bolt Compatibility | 316 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 316, Finish NL-19, For Screw Size 1/4 in, Inside Diameter 0.313 in, Outside Diameter 3/4 in, Maximum Thickness 0.16 in, System of Measurement Inch, Minimum Thickness 0.108 in, Color Silver, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Rockwell Hardness B70, Thickness Tolerance +0.051 to 0.080 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #12 x 1 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE84)
- ALLIED TITANIUM M6-1.00 x 25 mm Phillips Flat Machine Screw, Plain Titanium (0035477)
- ZORO SELECT Wood Screw, #10, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.019.0350)
- KIPP M8-1.25 x 35 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.08X35)
- FOREVERBOLT Flat Washer, For Screw Size 1/4" , Stainless Steel NL-19 Finish, 25 PK (FB3FLWASH14LOD2P25)
- FOREVERBOLT Flat Washer, For Screw Size #12 , Stainless Steel NL-19 Finish, 100 PK (FBFLWASHN12SODP100)
- FOREVERBOLT Flat Washer, For Screw Size 1/2" , Stainless Steel NL-19 Finish, 100 PK (FBFLWASH12SODP100)
- FOREVERBOLT Military Flat Washer, For Screw Size 5/8" , Stainless Steel NL-19 Finish, 5 PK (FBFLWMS58P5)
- FOREVERBOLT Flat Washer, For Screw Size 1/4" , Stainless Steel NL-19 Finish, 10 PK (FB3FLWASH14SOD2P10)
- FOREVERBOLT Flat Washer, For Screw Size #10 , Stainless Steel NL-19 Finish, 50 PK (FBFLWASH10LOD2P50)
- ZORO SELECT Military Flat Washer, For Screw Size #8 , 18-8 Stainless Steel Plain Finish, 100 PK (AN960-C8L)
- Foreverbolt Flat Washers