Shop All Flat Washers
Foreverbolt
Flat Washer, For Screw Size 1/2" , Stainless Steel NL-19 Finish, 10 PK
Mfr # FBFLWASH12SOD2P10
Zoro # G0468931
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish NL-19
- Outside Diameter 1 1/16 in
- Minimum Thickness 0.064 in
- Maximum Thickness 0.104 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Foreverbolt
- MFR # FBFLWASH12SOD2P10
- Zoro # G0468931
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1 1/16 in |
Inside Diameter | 0.531 in |
Dimensional Standards | ASME B18.22.1 |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | NL-19 |
Minimum Thickness | 0.064 in |
Maximum Thickness | 0.104 in |
Standards | ASME B18.22.1 |
System of Measurement | Inch |
Color | Silver |
Application | Load Distribution, Spacing |
Rockwell Hardness | B70 |
Thickness Tolerance | 0.074 in to 0.121 in |
Type | Standard |
Material Grade/Class | 18-8 |
Resistance Properties | Corrosion Resistant |
For Use With | Bolts, Nuts, Screws, Studs |
Bolt Compatibility | 18-8 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 1 1/16 in, Maximum Thickness 0.104 in, System of Measurement Inch, Minimum Thickness 0.064 in, Color Silver, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Rockwell Hardness B70, Thickness Tolerance +0.074 to 0.121 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2" L, PK25 (WWG-CPS-042)
- TINKERTOOLS No.8 x 1.625 in. No.2 Phillips Wafer Head Cement Board Screws, 640PK (TI2188811)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L, 5 PK (U04104.043.0650)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 3/8 in L, Stainless Steel Body, 500 PK (U33670.015.0052)
- FOREVERBOLT Military Flat Washer, For Screw Size #8 , Stainless Steel NL-19 Finish, 100 PK (FBFLWMS81P100)
- FOREVERBOLT Flat Washer, For Screw Size #10 , Stainless Steel NL-19 Finish, 100 PK (FB3FLWASH10LOD2P100)
- FOREVERBOLT Flat Washer, For Screw Size M6 , Stainless Steel NL-19 Finish, 100 PK (FB3MWASH6P100)
- FOREVERBOLT Military Flat Washer, For Screw Size 3/8" , Stainless Steel NL-19 Finish, 25 PK (FBFLWMS38P25)
- FOREVERBOLT Flat Washer, For Screw Size 1/4" , Stainless Steel NL-19 Finish, 50 PK (FBFLWASH14SODP50)
- FOREVERBOLT Flat Washer, For Screw Size 3/4" , Stainless Steel NL-19 Finish (FB3FLWASH34SOD2)
- SUBURBAN BOLT AND SUPPLY Flat Washer, For Screw Size M6 , Brass (A9580060USSW)
- Foreverbolt General Washers