Shop All Flat Washers
Foreverbolt
Flat Washer, For Screw Size #10 , Stainless Steel NL-19 Finish, 100 PK
Mfr # FB3FLWASH10LOD2P100
Zoro # G0254759
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish NL-19
- Outside Diameter 1/2 in
- Minimum Thickness 0.064 in
- Maximum Thickness 0.104 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Foreverbolt
- MFR # FB3FLWASH10LOD2P100
- Zoro # G0254759
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 1/2 in |
Inside Diameter | 0.219 in |
Dimensional Standards | ASME B18.22.1 |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | NL-19 |
Minimum Thickness | 0.064 in |
Maximum Thickness | 0.104 in |
Standards | ASME B18.22.1 |
System of Measurement | Inch |
Rockwell Hardness | B80 |
Thickness Tolerance | 0.036 in to 0.065 in |
Application | Load Distribution, Spacing |
Color | Silver |
Type | Standard |
Resistance Properties | Corrosion Resistant |
Material Grade/Class | 316 |
For Use With | Bolts, Nuts, Screws, Studs |
Bolt Compatibility | 316 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 316, Finish NL-19, For Screw Size #10, Inside Diameter 0.219 in, Outside Diameter 1/2 in, Maximum Thickness 0.104 in, System of Measurement Inch, Minimum Thickness 0.064 in, Color Silver, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Rockwell Hardness B80, Thickness Tolerance +0.036 to 0.065 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER T-Nut, 5/16"-18, Steel, Zinc Plated, 5/8 in Barrel Ht, 10 PK (60896)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 7/32 in Shaft Dia, 50 PK (U36000.021.0001)
- MIDWEST FASTENER Wood Screw, #12, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02591)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0015 In, PK10 (16815)
- FOREVERBOLT Flat Washer, For Screw Size 3/8" , Stainless Steel NL-19 Finish, 10 PK (FB3FLWASH38SOD2P10)
- FOREVERBOLT Flat Washer, For Screw Size #6 , Stainless Steel NL-19 Finish, 100 PK (FBFLWASH6LOD2P100)
- FOREVERBOLT Flat Washer, For Screw Size 1/4" , Stainless Steel NL-19 Finish, 10 PK (FB3FLWASH14SOD2P10)
- FOREVERBOLT Flat Washer, For Screw Size 1/4" , Stainless Steel NL-19 Finish, 50 PK (FBFLWASH14LOD2P50)
- FOREVERBOLT Flat Washer, For Screw Size M10 , Stainless Steel NL-19 Finish, 100 PK (FBMWASH10P100)
- FOREVERBOLT Flat Washer, For Screw Size 3/8" , Stainless Steel NL-19 Finish, 25 PK (FBFLWASH38SOD3P25)
- ARMOR COAT Flat Washer, For Screw Size 5/16" , Steel Armor Coat Finish, 50 PK (UST237820)
- Foreverbolt Flat Washers