Shop All Flat Washers
Foreverbolt
Flat Washer, Fits Bolt Size 7/16" , Stainless Steel NL-19 Finish, 25 PK
Mfr # FBFLWASH716SOD2P25
Zoro # G0254865
product price: $22.25
/pk 25, $0.89/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish NL-19
- For Screw Size 7/16"
- Outside Diameter 1 1/8 in
- Minimum Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foreverbolt
- MFR # FBFLWASH716SOD2P25
- Zoro # G0254865
- Country of Origin Canada
- Category Flat Washers
Dimensions
For Screw Size | 7/16" |
Outside Diameter | 1 1/8 in |
Inside Diameter | 0.5 in |
Dimensional Standards | ANSI B18.22.1 |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | NL-19 |
Minimum Thickness | 0.06 in |
Maximum Thickness | 0.06 in |
Standards | ANSI B18.22.1 |
System of Measurement | Inch |
Rockwell Hardness | B70 |
Application | Load Distribution, Spacing |
Thickness Tolerance | +/-0.005 in |
Color | Silver |
Type | Standard |
Resistance Properties | Corrosion Resistant |
Material Grade/Class | 18-8 |
Bolt Compatibility | 18-8 |
For Use With | Bolts, Nuts, Screws, Studs |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ANSI B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, For Screw Size 7/16 in, Inside Diameter 0.5 in, Outside Diameter 1 1/8 in, Maximum Thickness 0.06 in, System of Measurement Inch, Minimum Thickness 0.06 in, Color Silver, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Rockwell Hardness B70, Thickness Tolerance +/-0.005 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Clevis Pin 1-7/8 Usable Lg (PIN3013834-BX)
- HERITAGE Cotter Pin, 3/8" x 1-3/4", CSZ (CP-375-1750)
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 33/64 in L, 15/32 in Dia., Zinc Alloy, Plain (4ZU95)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 5 PK (N01200.043.0700)
- FOREVERBOLT Flat Washer, Fits Bolt Size 7/16" , Stainless Steel NL-19 Finish, 100 PK (FBFLWASH716SOD2P100)
- FOREVERBOLT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 100 PK (FBFLWASH14SODP100)
- FOREVERBOLT Flat Washer, Fits Bolt Size M10 , Stainless Steel NL-19 Finish, 100 PK (FBMWASH10P100)
- FOREVERBOLT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel NL-19 Finish, 10 PK (FBFLWASH58SOD2P10)
- FOREVERBOLT Flat Washer, Fits Bolt Size 5/16" , Stainless Steel NL-19 Finish, 25 PK (FBFLWASH516SOD2P25)
- FOREVERBOLT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish, 100 PK (FB3FLWASH38LOD3P100)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 20 PK (513101G)
- Foreverbolt General Washers