Shop All Flat Washers
Foreverbolt
Flat Washer, Fits Bolt Size #6 , Stainless Steel NL-19 Finish, 100 PK
Mfr # FBFLWASH6LOD2P100
Zoro # G0255048
product price: $41.49
/pk 100, $0.41/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish NL-19
- Outside Diameter 3/8 in
- Minimum Thickness 0.049 in
- Maximum Thickness 0.049 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foreverbolt
- MFR # FBFLWASH6LOD2P100
- Zoro # G0255048
- Country of Origin Canada
- Category Flat Washers
Dimensions
For Screw Size | #6 |
Outside Diameter | 3/8 in |
Inside Diameter | 0.156 in |
Dimensional Standards | ANSI B18.22.1 |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | NL-19 |
Minimum Thickness | 0.049 in |
Maximum Thickness | 0.049 in |
Standards | ANSI B18.22.1 |
System of Measurement | Inch |
Thickness Tolerance | 0.036 in to 0.065 in |
Color | Silver |
Rockwell Hardness | B70 |
Application | Load Distribution, Spacing |
Type | Standard |
Material Grade/Class | 18-8 |
Resistance Properties | Corrosion Resistant |
For Use With | Bolts, Nuts, Screws, Studs |
Bolt Compatibility | 18-8 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ANSI B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, For Screw Size #6, Inside Diameter 0.156 in, Outside Diameter 3/8 in, Maximum Thickness 0.049 in, System of Measurement Inch, Minimum Thickness 0.049 in, Color Silver, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Rockwell Hardness B70, Thickness Tolerance +0.036 to 0.065 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/16"-18 Flange Bolt, Plain Steel, 3/4 in L, 50 PK (822550G)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 25 PK (514081G)
- ZORO SELECT Arch Barrel, #10-24, 3/4 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain (Z1604)
- ZORO SELECT Carriage Bolt, 5/8-11, 5 in., PK10 (U08305.062.0500)
- FOREVERBOLT Flat Washer, Fits Bolt Size #10 , Stainless Steel NL-19 Finish, 50 PK (FBFLWASH10LOD2P50)
- FOREVERBOLT Flat Washer, Fits Bolt Size 1" , Stainless Steel NL-19 Finish, 10 PK (FB3FLWASH1LOD2P10)
- FOREVERBOLT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel NL-19 Finish, 25 PK (FBFLWASH58SODP25)
- FOREVERBOLT Flat Washer, Fits Bolt Size M6 , Stainless Steel NL-19 Finish, 100 PK (FB3MWASH6P100)
- FOREVERBOLT Flat Washer, Fits Bolt Size 7/8" , Stainless Steel NL-19 Finish (FBFEWASHT78134)
- FOREVERBOLT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish, 25 PK (FBFLWASH38SOD3P25)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish, 100 PK (03876)
- Foreverbolt Flat Washers