Shop All Flat Washers
Foreverbolt
Flat Washer, Fits Bolt Size 5/8" , Stainless Steel NL-19 Finish, 10 PK
Mfr # FBFLWASH58SOD2P10
Zoro # G1949748
product price: $12.39
/pk 10, $1.24/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish NL-19
- Minimum Thickness 0.051 in
- Maximum Thickness 0.08 in
- Standards ASME B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foreverbolt
- MFR # FBFLWASH58SOD2P10
- Zoro # G1949748
- Country of Origin Canada
- Category Flat Washers
Dimensions
For Screw Size | 5/8" |
Outside Diameter | 1 5/16 in |
Inside Diameter | 0.656 in |
Dimensional Standards | ASME B18.22.1 |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | NL-19 |
Minimum Thickness | 0.051 in |
Maximum Thickness | 0.08 in |
Standards | ASME B18.22.1 |
System of Measurement | Inch |
Color | Silver |
Application | Load Distribution, Spacing |
Rockwell Hardness | B70 |
Thickness Tolerance | 0.074 in to 0.121 in |
Type | Standard |
Resistance Properties | Corrosion Resistant |
Material Grade/Class | 18-8 |
For Use With | Bolts, Nuts, Screws, Studs |
Bolt Compatibility | 18-8 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, For Screw Size 5/8 in, Inside Diameter 0.656 in, Outside Diameter 1 5/16 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.051 in, Color Silver, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Rockwell Hardness B70, Thickness Tolerance +0.074 to 0.121 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Eye Bolt M20, 40 mm ID, Steel, Zinc Plated (580-M20-ST)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 3-1/2 in Length, 3 PK (67468)
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Plain Stainless Steel Flat Head Torx Drive, 200 PK (U30115.016.0250)
- SAMMYS SAMMYS Horizontal Rod Hanger, Steel, 3/8" x 1" Size, 1" L, Steel Zinc-Climaseal, 25 PK (8293957)
- FOREVERBOLT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish, 25 PK (FBFLWASH38LOD2P25)
- FOREVERBOLT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish, 25 PK (FBFLWASH38SOD3P25)
- FOREVERBOLT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel NL-19 Finish, 10 PK (FB3FLWASH58SODP10)
- FOREVERBOLT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel NL-19 Finish (FB3FLWASH34SOD2)
- FOREVERBOLT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 100 PK (FBFLWASH14SOD2P100)
- FOREVERBOLT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 100 PK (FB3FLWASH14SODP100)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 100 PK (M38093.080.0001)
- Foreverbolt General Washers