Shop All Flat Washers
Foreverbolt
Flat Washer, Fits Bolt Size 5/8" , Stainless Steel NL-19 Finish, 10 PK
Mfr # FB3FLWASH58SODP10
Zoro # G0551017
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish NL-19
- For Screw Size 5/8"
- Outside Diameter 1 1/2 in
- Minimum Thickness 0.78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Foreverbolt
- MFR # FB3FLWASH58SODP10
- Zoro # G0551017
- Country of Origin India
- Category Flat Washers
Dimensions
For Screw Size | 5/8" |
Outside Diameter | 1 1/2 in |
Inside Diameter | 0.531 in |
Dimensional Standards | ASTM F844 |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | NL-19 |
Minimum Thickness | 0.78 in |
Maximum Thickness | 0.78 in |
Standards | ASME B18.22.1 |
System of Measurement | Inch |
Rockwell Hardness | B80 |
Color | Silver |
Application | Load Distribution, Spacing |
Thickness Tolerance | +/-0.010 in |
Type | Standard |
Material Grade/Class | 316 |
Resistance Properties | Corrosion Resistant |
For Use With | Bolts, Nuts, Screws, Studs |
Bolt Compatibility | 316 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASTM F844, Material Stainless Steel, Material Grade/Class 316, Finish NL-19, For Screw Size 5/8 in, Inside Diameter 0.531 in, Outside Diameter 1 1/2 in, Maximum Thickness 0.78 in, System of Measurement Inch, Minimum Thickness 0.78 in, Color Silver, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Rockwell Hardness B80, Thickness Tolerance +/-0.010 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Wall-Dog Wall Anchor Screw, 1-1/2" L, Steel, 100 PK (02276-PWR)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 5 PK (U51060.075.0200)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 72 in L, 3/8 in W, 3/8 in H (7003750375-72)
- ZORO SELECT Hitch Pin, Detent, 3/4 in Pin Dia, 4-1/4 in Shank Lg, Steel, Zinc Plated Finish (U39666.075.0425)
- FOREVERBOLT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel NL-19 Finish, 25 PK (FB3FLWASH12SODS2P25)
- FOREVERBOLT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel NL-19 Finish, 25 PK (FBFLWASH34SOD3P25)
- FOREVERBOLT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 50 PK (FBFLWASH14SODP50)
- FOREVERBOLT Flat Washer, Fits Bolt Size 7/8" , Stainless Steel NL-19 Finish, 10 PK (FB3FLWASH78LOD2P10)
- FOREVERBOLT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 25 PK (FBFLWASH14SOD2P25)
- FOREVERBOLT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish, 10 PK (FB3FLWASH38SOD2P10)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38400.025.0004)
- Foreverbolt General Washers