Shop All Flat Washers
Foreverbolt
Flat Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish, 10 PK
Mfr # FB3FLWASH38SOD2P10
Zoro # G1949720
product price: $13.65
/pk 10, $1.37/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish NL-19
- For Screw Size 3/8"
- Outside Diameter 13/16 in
- Minimum Thickness 0.029 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foreverbolt
- MFR # FB3FLWASH38SOD2P10
- Zoro # G1949720
- Country of Origin Canada
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 13/16 in |
Inside Diameter | 0.406 in |
Dimensional Standards | ASME B18.22.1 |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | NL-19 |
Minimum Thickness | 0.029 in |
Maximum Thickness | 0.035 in |
Standards | ASME B18.22.1 |
System of Measurement | Inch |
Thickness Tolerance | 0.051 in to 0.080 in |
Color | Silver |
Application | Load Distribution, Spacing |
Rockwell Hardness | B70 |
Type | Standard |
Material Grade/Class | 316 |
Resistance Properties | Corrosion Resistant |
Bolt Compatibility | 316 |
For Use With | Bolts, Nuts, Screws, Studs |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 316, Finish NL-19, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 13/16 in, Maximum Thickness 0.035 in, System of Measurement Inch, Minimum Thickness 0.029 in, Color Silver, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Rockwell Hardness B70, Thickness Tolerance +0.051 to 0.080 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/4" , Steel Black Oxide Finish, 40 PK (B38402.175.0001)
- 80/20 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length (3420)
- TE-CO Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 3 in, Steel, Black Oxide, 2 PK (40950)
- GRIP-RITE Pneumatic Nail, 2 in L, 16 ga, Electro Galvanized (GRF162M)
- FOREVERBOLT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel NL-19 Finish (FBFEWASHT34158)
- FOREVERBOLT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish, 25 PK (FBFLWASH38LOD2P25)
- FOREVERBOLT Flat Washer, Fits Bolt Size 7/8" , Stainless Steel NL-19 Finish (FBFEWASHT78134)
- FOREVERBOLT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel NL-19 Finish, 5 PK (FB3FLWASH12SOD2P5)
- FOREVERBOLT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel NL-19 Finish (FB3FLWASH34SOD2)
- FOREVERBOLT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 10 PK (FB3FLWASH14SOD2P10)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1-1/4" , Steel Zinc Plated Finish, 17 PK (03847)
- Foreverbolt Flat Washers