Shop All Flat Washers
Foreverbolt
Flat Washer, Fits Bolt Size 3/4" , Stainless Steel NL-19 Finish, 25 PK
Mfr # FBFLWASH34SOD3P25
Zoro # G0254795
product price: $43.75
/pk 25, $1.75/ea
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish NL-19
- Outside Diameter 1 3/4 in
- Minimum Thickness 0.11 in
- Maximum Thickness 0.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foreverbolt
- MFR # FBFLWASH34SOD3P25
- Zoro # G0254795
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 3/4" |
Outside Diameter | 1 3/4 in |
Inside Diameter | 0.813 in |
Dimensional Standards | ASTM F844 |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | NL-19 |
Minimum Thickness | 0.11 in |
Maximum Thickness | 0.11 in |
Standards | ASME B18.22.1 |
System of Measurement | Inch |
Rockwell Hardness | B70 |
Color | Silver |
Thickness Tolerance | +/-0.010 in |
Application | Load Distribution, Spacing |
Type | Standard |
Material Grade/Class | 18-8 |
Resistance Properties | Corrosion Resistant |
For Use With | Bolts, Nuts, Screws, Studs |
Bolt Compatibility | 18-8 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASTM F844, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, For Screw Size 3/4 in, Inside Diameter 0.813 in, Outside Diameter 1 3/4 in, Maximum Thickness 0.11 in, System of Measurement Inch, Minimum Thickness 0.11 in, Color Silver, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Rockwell Hardness B70, Thickness Tolerance +/-0.010 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tab Weld Nut, 5/16"-18, Stainless Steel, 5/8 in Wd, 1 1/8 in Lg, 9/64 in Ht, 10 PK (1LAF1)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade C, Black Oxide, 47/64 in Ht, 120 PK (B04025.075.0001)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 130 mm L, 25 PK (M04100.140.0130)
- MIDWEST FASTENER 1/4"-20 x 3 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07689)
- FOREVERBOLT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish, 50 PK (FB3FLWASH38SODS2P50)
- FOREVERBOLT Flat Washer, Fits Bolt Size 7/16" , Stainless Steel NL-19 Finish, 25 PK (FBFLWASH716SOD2P25)
- FOREVERBOLT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel NL-19 Finish, 25 PK (FB3FLWASH12SODS2P25)
- FOREVERBOLT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish, 100 PK (FBFLWASH38SOD2P100)
- FOREVERBOLT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish, 100 PK (FB3FLWASH38LOD3P100)
- FOREVERBOLT Flat Washer, Fits Bolt Size 5/16" , Stainless Steel NL-19 Finish, 25 PK (FBFLWASH516SOD2P25)
- DANCO 1/2 in. D Rubber Washer 1 pk (9DA060093B)
- Foreverbolt General Washers