Shop All Flat Washers
Foreverbolt
Flat Washer, Fits Bolt Size 1/2" , Stainless Steel NL-19 Finish, 5 PK
Mfr # FB3FLWASH12SOD2P5
Zoro # G1949705
product price: $10.89
/pk 5, $2.18/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish NL-19
- Outside Diameter 1 1/16 in
- Minimum Thickness 0.074 in
- Maximum Thickness 0.121 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foreverbolt
- MFR # FB3FLWASH12SOD2P5
- Zoro # G1949705
- Country of Origin Canada
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1 1/16 in |
Inside Diameter | 0.531 in |
Dimensional Standards | ASME B18.22.1 |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | NL-19 |
Minimum Thickness | 0.074 in |
Maximum Thickness | 0.121 in |
Standards | ASME B18.22.1 |
System of Measurement | Inch |
Rockwell Hardness | B70 |
Application | Load Distribution, Spacing |
Thickness Tolerance | 0.074 in to 0.121 in |
Color | Silver |
Type | Standard |
Material Grade/Class | 316 |
Resistance Properties | Corrosion Resistant |
For Use With | Bolts, Nuts, Screws, Studs |
Bolt Compatibility | 316 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 316, Finish NL-19, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 1 1/16 in, Maximum Thickness 0.121 in, System of Measurement Inch, Minimum Thickness 0.074 in, Color Silver, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Rockwell Hardness B70, Thickness Tolerance +0.074 to 0.121 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Coupling Nut, M8-1.25, 316 Stainless Steel, Not Graded, NL-19, 24 mm Lg, 13 mm Hex Wd, 10 PK (FB3CPM8P10)
- FOREVERBOLT 5/16"-18 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1 in Length, 25 PK (FBSCAPS516181P25)
- ZORO SELECT Barrel Bolt, #10-32, 3/4 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (Z4725)
- L.H. DOTTIE Hex Nut, 3/8"-16, Carbon Steel, Grade 2, Zinc Plated, 0.320 in Ht, 50 PK (HN38)
- FOREVERBOLT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 10 PK (FB3FLWASH14SOD2P10)
- FOREVERBOLT Flat Washer, Fits Bolt Size M12 , Stainless Steel NL-19 Finish, 25 PK (FB3MWASH12P25)
- FOREVERBOLT Military Flat Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish, 25 PK (FBFLWMS38P25)
- FOREVERBOLT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel NL-19 Finish, 50 PK (FB3FLWASH12LOD2P50)
- FOREVERBOLT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel NL-19 Finish, 10 PK (FBFLWASH58SOD2P10)
- FOREVERBOLT Flat Washer, Fits Bolt Size #10 , Stainless Steel NL-19 Finish, 100 PK (FB3FLWASH10LOD2P100)
- Foreverbolt Flat Washers