Shop All Flat Washers
Foreverbolt
Flat Washer, Fits Bolt Size 1" , Stainless Steel NL-19 Finish, 10 PK
Mfr # FB3FLWASH1LOD2P10
Zoro # G0254646
original price:
$45.54
44% off
new price: $25.29
/pk 10, $2.53/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish NL-19
- For Screw Size 1"
- Outside Diameter 2 1/2 in
- Minimum Thickness 0.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foreverbolt
- MFR # FB3FLWASH1LOD2P10
- Zoro # G0254646
- Country of Origin Taiwan, Province of China
- Category Flat Washers
Dimensions
For Screw Size | 1" |
Outside Diameter | 2 1/2 in |
Inside Diameter | 1.063 in |
Dimensional Standards | ASME B18.22.1 |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | NL-19 |
Minimum Thickness | 0.12 in |
Maximum Thickness | 0.12 in |
Standards | ASME B18.22.1 |
System of Measurement | Inch |
Application | Load Distribution, Spacing |
Color | Silver |
Thickness Tolerance | +/-0.010 in |
Rockwell Hardness | B80 |
Type | Standard |
Material Grade/Class | 316 |
Resistance Properties | Corrosion Resistant |
For Use With | Bolts, Nuts, Screws, Studs |
Bolt Compatibility | 316 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 316, Finish NL-19, For Screw Size 1 in, Inside Diameter 1.063 in, Outside Diameter 2 1/2 in, Maximum Thickness 0.12 in, System of Measurement Inch, Minimum Thickness 0.12 in, Color Silver, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Rockwell Hardness B80, Thickness Tolerance +/-0.010 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Grade 8, Zinc Plated, 41/64 in Ht, 20 PK (U04162.075.0002)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 3 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.037.3600)
- ZORO SELECT 5/16"-18 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.031.0075)
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x1, PK100 (U07852.025.0100)
- FOREVERBOLT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel NL-19 Finish, 10 PK (FB3FLWASH58SODSP10)
- FOREVERBOLT Flat Washer, Fits Bolt Size M20 , Stainless Steel NL-19 Finish, 10 PK (FBMWASH20P10)
- FOREVERBOLT Flat Washer, Fits Bolt Size #6 , Stainless Steel NL-19 Finish, 100 PK (FBFLWASH6LOD2P100)
- FOREVERBOLT Flat Washer, Fits Bolt Size M10 , Stainless Steel NL-19 Finish, 100 PK (FB3MWASH10P100)
- FOREVERBOLT Flat Washer, Fits Bolt Size 7/8" , Stainless Steel NL-19 Finish (FBFEWASHT78134)
- FOREVERBOLT Flat Washer, Fits Bolt Size M6 , Stainless Steel NL-19 Finish, 100 PK (FB3MWASH6P100)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16 in , Stainless Steel Plain Finish, 10 PK (NAS1149-C0963R)
- Foreverbolt General Washers