Shop All Fender Washers
Foreverbolt
Fender Washer, Fits Bolt Size M10 , Stainless Steel NL-19 Finish, 10 PK
Mfr # FBMFWASH10P10
Zoro # G0551026
product price: $16.69
/pk 10, $1.67/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flat Washer Type Large OD Flat Washer
- Material Stainless Steel
- Finish NL-19
- For Screw Size M10
- Outside Diameter 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foreverbolt
- MFR # FBMFWASH10P10
- Zoro # G0551026
- Country of Origin India
- Category Fender Washers
Dimensions
For Screw Size | M10 |
Outside Diameter | 30 mm |
Inside Diameter | 10.5 mm |
Dimensional Standards | DIN 9021 |
Details
Flat Washer Type | Large OD Flat Washer |
Item | Fender Washer |
Material | Stainless Steel |
Finish | NL-19 |
Minimum Thickness | 2.50 mm |
Maximum Thickness | 2.50 mm |
Washer Standards | DIN 9021 |
System of Measurement | Metric |
Type | Large OD |
Package Weight | 0.27 |
Thickness Tolerance | +/-0.20mm |
Application | Load Distribution, Spacing |
For Use With | Bolts, Nuts, Screws, Studs |
Color | Silver |
Rockwell Hardness | B80 |
Resistance Properties | Corrosion Resistant |
Material Grade/Class | 18-8 |
Material Type | Stainless Steel |
Bolt Compatibility | 18-8 |
Description
Fender Washer, Flat Washer Type Oversized, Dimensional Standards DIN 9021, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, For Screw Size M10, Inside Diameter 10.5 mm, Outside Diameter 30 mm, Maximum Thickness 2.5 mm, System of Measurement Metric, Minimum Thickness 2.5 mm, Color Silver, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Thickness Tolerance +/-0.20mm, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENDYK Drive On Lug-Off Tool Kit for Budd Inner Cap Nuts (XLT20B)
- ZORO SELECT Hex Nut, #10-32, Steel, Not Graded, Zinc Plated, 1/8 in Ht, 100 PK (HMSNFI2-100-100P1)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 17 mm Shaft Dia (DSH-17SA)
- ZORO SELECT Serrated Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 350 PK (B51109.019.0001)
- FOREVERBOLT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 10 PK (FBFEWASH142P10)
- FOREVERBOLT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 25 PK (FB3FEWASH14114P25)
- FOREVERBOLT Fender Washer, Fits Bolt Size M6 , Stainless Steel NL-19 Finish, 50 PK (FBMFWASH6P50)
- FOREVERBOLT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 25 PK (FBFEWASH141P25)
- FOREVERBOLT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel NL-19 Finish, 10 PK (FBFEWASH516112P10)
- FOREVERBOLT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel NL-19 Finish, 10 PK (FBFEWASH516114P10)
- ZORO SELECT Fender Washer, Fits Bolt Size M6 , Stainless Steel Plain Finish, 5000 PK (M6D9021A4)
- Foreverbolt General Washers